Shop All Cutting Pliers
Jonard Tools
6 1/2 in Diagonal Cutter Uninsulated
Mfr # BSHORTH[delete]SE
Zoro # G9191476
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Designed to Strip 22-24 AWG Wires
- Handle Type Dipped
- Jaw Length 1 1/2 in
- Jaw Width 3/4 in
- Material Carbon Steel
Product Information
- Brand Jonard Tools
- MFR # BSHORTH[delete]SE
- Zoro # G9191476
- UPC # 811490011144
- Country of Origin China
- Category Cutting Pliers
Dimensions
Jaw Length | 1 1/2 in |
Jaw Width | 3/4 in |
Overall Length | 6 1/2 in |
Cutter Length | 1 1/2 in |
Description
Diagonal Cutters, Plier Type Diagonal Cutting Pliers, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Overall Length 6 1/2 in, Maximum Jaw Opening 1 3/8 in, Jaw Length 1 1/2 in, Jaw Width 3/4 in, Jaw Opening Type Manual, Maximum Wire Cutting Gauge 20 AWG, Voltage Rating Not Rated, Tether Ready No, Additional Tool Functions Wire Cutter, Cutter Length 1 1/2 in, Features Designed to Strip 22-24 AWG Wires
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m8x1 HSS 4 Flute Hand Tap Set (DWTS8X1)
- SK PROFESSIONAL TOOLS 1/2" Drive Adapter, SAE, 1 pcs, Chrome (401)
- BON TOOL Bon 50-109 Corner Pole Only 9 Foot, Model R (50-109)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hand Ratchet, Chrome (42470-2)
- JONARD TOOLS 4 1/2 in Diagonal Cutting Plier Semiflush Cut Oval Nose Uninsulated (JIC-453)
- JONARD TOOLS 6 1/4 in Diagonal Cutting Plier Flush Cut Uninsulated (DIAGB6)
- JONARD TOOLS Flush Cutting Pliers for Large Cable Ties, 6.5 (CTG-500)
- JONARD TOOLS 5 1/8 in Diagonal Cutting Plier Flush Cut Uninsulated (DIABVNOTCH)
- JONARD TOOLS 5 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (JIC-2755)
- JONARD TOOLS 6 1/4 in Diagonal Cutting Plier Flush Cut Insulated (INP-3062)
- IRWIN Concrete Nippers, 10 In (CN10)
- Jonard Tools Pliers