Shop All Cable and Wire Cutters
Jonard Tools
4-1/2" Cable Stripper, 5/16" Cap
Mfr # CSR-1575
Zoro # G8958092
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 1/2 in
- Handle Material Plastic
- Capacity 5/16 in
- Includes (2) Replaceable Blades
- Handle Type Plastic
Product Information
- Brand Jonard Tools
- MFR # CSR-1575
- Zoro # G8958092
- UPC # 811490016552
- Country of Origin Taiwan, Province of China
- Category Cable and Wire Cutters
Dimensions
Overall Length | 4 1/2 in |
Minimum Wire/Cable Diameter | 1 1/5 mm |
Maximum Wire/Cable Diameter | 7 1/2 mm |
Description
Cable Stripper, Stripping Capacity - Solid Wire 0.313 in, Stripping Capacity- Cable 3/64 to 5/16 in, Type Cable Slitters, For Wire/Cable Type Fiber Optic Cable, Cutting Capacities 5/16 in, Handle Style Standard, Insulated No, Adjustment Mechanism None, Application Slitting, Blade Style V-Notch, Body Material Plastic, Features Adjustable Ring Blade, Slit Blade with Removable V Block, Grip Style Standard Cushion, Includes (2) Replaceable Blades, Jaw Opening Type Spring Return
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS 1 3/16 Barrell Drift Pins (637)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BBL-1801500)
- FEIN Saw Blade Sl E-Cut Ll Bim 50X35, 50PK (63502160250)
- BIG HORN 4 Inch Outside Caliper (17042)
- JONARD TOOLS 8-3/4" Coaxial Cable Cutter, Shear Cut (JIC-750)
- JONARD TOOLS 12" Ratchet Action Cable Cutter, Center Cut (RC-600)
- JONARD TOOLS Cable Cutter, 9" L, Shear Cut Action (JIC-63020)
- JONARD TOOLS 4-1/2" Terminator Tool (TT-4)
- JONARD TOOLS Ratcheting Duct And Cable Slitter (RCS-30)
- JONARD TOOLS 4" Fiber Optic Drop Cable Slitter, Insulated (FOD-2000)
- KLEIN TOOLS Journeyman™ Cable Cutter (J63050)
- Jonard Tools Cable and Wire Cutters