Shop All Crimping Tool Kits
Jonard Tools
16 Piece Advanced Security And Alarm Kit
Mfr # TK-611
Zoro # G2236540
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Width 12 inch
- Height (in) 11 in
Product Information
- Brand Jonard Tools
- MFR # TK-611
- Zoro # G2236540
- UPC # 811490011434
- Country of Origin Taiwan, Province of China
- Category Crimping Tool Kits
Dimensions
Overall Length | 10 in |
Width | 12 inch |
Height (in) | 11 in |
Description
Designed specifically for the security and alarm industry, the TK-611 14 Piece Security & Alarm Tool Kit provides all the tools needed to prep COAX, network, and power cables for termination as well as tools for tracing and testing applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Anti-Vibe® Ball Pein Hammer - 24 oz. (J1324AVP)
- PROTO 1/2" Drive Socket Set Metric 22 Pieces 10 mm to 26 mm , Full Polish (J54210A)
- BONDHUS Torx(R) L-Shape Torx(R) Ball End Key, T50 Tip Size (11750)
- ZIRCON Metal Detector, Electronic, Up to 4 In, 9V (64068)
- JONARD TOOLS Advanced Fiber Prep Kit (TK-179)
- JONARD TOOLS Advanced Fiber Optic Cable Access Kit (TK-106)
- JONARD TOOLS Consumable Refill Kit For Tk-182 (TK-182RF)
- JONARD TOOLS Hardline Strip And Core Tool Kit 540QR (HSC-540QR)
- JONARD TOOLS VDV Installation Tool Kit (TK-RJ550)
- JONARD TOOLS Fiber Optic Connector Clean and Prep Kit (TK-184)
- CMPLE CMPLE 1148-N Adjustable Universal Compression Tool for RG6; RG11 (1148-N)
- Jonard Tools Crimping Tool Kits