Shop All Wire Strippers & Crimpers
Jonard Tools
1 in Replacement Blade RG59/6 and 7/11
Mfr # UST-225
Zoro # G7529864
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity RG59/6 and 7/11
- Overall Length 1 in
- Features Interchangeable Blades
- Application Cable Stripping
- Number of Pieces 1
Product Information
- Brand Jonard Tools
- MFR # UST-225
- Zoro # G7529864
- UPC # 811490016057
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 1 in |
Description
Replacement Blade, Part Type Stripper Replacement Blade, For Use With Coaxial Cable Stripping Tool, Universal Cable Stripping Tool, Compatible with Grainger Part Number 10G948, 20FV05, 20FV07, Compatible with Manufacturer Model Number UST-125, UST-500, Compatible with Series UST, Blade Material Steel, Features Interchangeable Blades, For Wire/Cable Type Coax Cable, Overall Length 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLECO In-Line Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.7 hp (216GLFB-250-C4)
- OATEY Mp Qt Thread Cut Oil (016110)
- KRAFT TOOL Aluminum Go Devil, 22" x 8 (PL529)
- PROTO 3/8 in Drive Hex Socket Bit SAE 7/32 in Tip, 1 13/16 in L (J49907/32ST)
- JONARD TOOLS Fiber Optic Stripper, Two Hole (JIC-275)
- JONARD TOOLS Cable Stripper, 6 to 28mm (CST-28)
- JONARD TOOLS Heavy -Duty Wire Stripping Pliers, 10-16 AWG (WSC-1016)
- JONARD TOOLS 5 3/4 in Wire Stripper 14 to 30 AWG (WSA-1430)
- JONARD TOOLS Coax Strip Tool, Rg11 Coax W&Wo Stop (UST-135)
- JONARD TOOLS Coax Stub End Stripper (15Mm/6Mm) (CSS-5156)
- KLEIN TOOLS 7 3/4 in Cable Stripper (K1412CAN)
- Jonard Tools Wire Strippers & Crimpers