Shop All Pipe Thread Sealants
Jomar Valve
Pipe Thread Sealant 2 fl oz, Tube, Green Stuff, Green, Paste
Mfr # 400-101
Zoro # G4060178
product price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Gas and Piping, Industrial, Plumbing
- Color Green
- Temp. Range -50 to 400 Degrees F
- For Use On All Types of Metal, ABS, PVC, CPVC, Delrin, Zytel, Fiberglass, Nylon, Polypropylene, Polybutylene, Polyethylene
- Sealant Container Can
Product Information
- Brand Jomar Valve
- MFR # 400-101
- Zoro # G4060178
- UPC # 662527293732
- Country of Origin United States
- Category Pipe Thread Sealants
Dimensions
Size | 2 oz |
Container Size | 2 fl oz |
Description
Pipe Thread Sealant, Cure Type Non-Hardening, Series Green Stuff, Container Size 2 fl oz, Container Type Tube, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -50 Degrees F, Maximum Operating Pressure for Gases 3,000 psi, Maximum Operating Pressure for Liquids 6,000 psi, Color Green, For Fluid Type Air, Butane, Diesel Fuel Oil, Fuels, Kerosene, Petroleum, Natural Gas, Propane, Steam, Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M UHMW Film Tape, Clear, 6 In. x 5 Yd. (5421)
- 3M 3M 4952 VHB Tape 0.5" x 5yd, White, 45 mil (4952)
- DEVCON 5 Minute High Strength Epoxy 0.84 oz (20845)
- DAP Window, Door & Siding Sealant, 9.8 oz, Cartridge, Almond, Silicone Rubber Base (8649)
- JOMAR VALVE Pipe Thread Sealant 32 fl oz, Brush-Top Can, Green Stuff, Green, Paste (400-105)
- JOMAR VALVE Pipe Thread Sealant 16 fl oz, Brush-Top Can, Green Stuff, Green, Paste (400-104)
- JOMAR VALVE Pipe Thread Sealant 8 fl oz, Brush-Top Can, Green Stuff, Green, Paste (400-103)
- JOMAR VALVE Pipe Thread Sealant 16 fl oz, Brush-Top Can, Heavyweight, White, Paste (400-204)
- JOMAR VALVE Pipe Thread Sealant 32 fl oz, Brush-Top Can, White Stuff, White, Paste (400-005)
- VIBRA-TITE Thread Sealant 1.7 fl oz, Tube, Yellow, Liquid (42750)
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 8.5 fl oz, Tube, White, Paste (22152)
- Jomar Valve Pipe Sealants