Shop All Ball Valves
Jomar Valve
Nickel Plated Brass Mini, NPT, 1/4" Ext
Mfr # T-84-EH
Zoro # G7082391
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Chrome-Plated Brass
- Body Style Inline
- Ball Valve Basic Body Material Brass
- Handle Type Extended Handle
- Stem Material brass
Product Information
- Brand Jomar Valve
- MFR # T-84-EH
- Zoro # G7082391
- UPC # 662527298102
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Details
Body Material | Chrome-Plated Brass |
Body Style | Inline |
Ball Valve Basic Body Material | Brass |
Handle Type | Extended Handle |
Stem Material | brass |
Max. Pressure | 450 psi WOG |
Valve Structure | 1 Piece, Standard Port |
Ball Material | Nickel Plated Brass |
Item | Nickel Plated Brass Mini,NPT,1/4" Ext |
Stem Type | Blowout Proof |
Connection Type | Threaded |
Standard | MSS SP-110; ANSI B1.20.1 |
Ball Valve Product Group | Manual |
Seat Material | PTFE |
Description
Nickel Plated Brass Mini,NPT,1/4 In. Ext
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 10 in. L Freezeless Anti-Siphon Sillcock (17P-10-MH)
- DELTA Delta T13H Univ Dual Shw Trim, Diverter (T13H333)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B15-BG)
- DIXON Type H Cam and Groove Dust Cap, 3 in, Polypropylene, Domestic (PPH300)
- JOMAR VALVE Nickel Plated Brass Mini, NPT, 3/8" Ext (T-84-EH)
- JOMAR VALVE 1" FNPT Brass Gas Ball Valve Inline (240-005P)
- JOMAR VALVE 1-1/4" FNPT Brass Gas Ball Valve Inline (240-006B)
- JOMAR VALVE 3/4" MNPT Lead Free Brass Ball Valve (JF-100GMXF)
- JOMAR VALVE 1/4" FIP Brass Mini Valve (T-83C)
- JOMAR VALVE 3" NPT PVC Sched 80 Ball Valve (T-701)
- ZORO SELECT 1" FNPT Brass Ball Valve 3-Way (1PZA3)
- Jomar Valve Valves