Shop All Dielectric Unions
Jomar Valve
LF Dielectric Union FIPxSolder, 2"
Mfr # DUG
Zoro # G7066206
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Female NPT x Solder
- Pipe Size - Pipe Fitting 2"
- Standards ANSI B1.20.1, ASME/ANSI B16.18, Lead Free Compliant
- Pipe Size (Fittings) 2"
- Insulator Material Nylon 66
Product Information
- Brand Jomar Valve
- MFR # DUG
- Zoro # G7066206
- UPC # 662527295675
- Country of Origin China
- Category Dielectric Unions
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Hex Size | 3 3/4 in |
Fitting Side B Nominal Pipe Size | 2 in |
Overall Length | 3 1/16 in |
Fitting Side A Nominal Pipe Size | 2 in |
Details
Item | Dielectric Union |
Fitting Connection Type | Female NPT x Solder |
Standards | ANSI B1.20.1, ASME/ANSI B16.18, Lead Free Compliant |
Insulator Material | Nylon 66 |
Nut Material | Steel |
Gasket Material | Buna-N |
Basic Pipe Fitting Shape | Union |
Specific Fitting Shape | Dielectric Union |
Fitting Side A Gender | Female |
Color | Brass |
Temp. Range | -20 Degrees F to 180 Degrees F |
Fitting Side A Finish/Coating | Zinc-Plated Galvanized |
Fitting Side B Type | Solder |
Fitting Side A Material | Steel |
Maximum Operating Pressure | 250 psi |
Fitting Side A Type | NPT |
Fitting Side B Material | Brass |
Description
Dielectric Union, Steel, Zinc-Plated Galvanized, Brass, 2 in, Female, NPT, 2 in, Solder, Insulator Material Nylon 66, Gasket Material Buna-N, Nut Material Steel, 250 psi Maximum Operating Pressure, -20 Degrees F to 180 Degrees F, 3 1/16 in Overall Length
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Artifacts Primary Swing Spout W/Spray (99262-AF)
- MOEN GRAB BAR SS 16"" BRSH NKL (LR8716D2BN)
- ZORO SELECT 1-1/2" Male Adapter 316 SS Dust Plug (3LX20)
- SMITH-COOPER 4" Black Cap (08018901019)
- JOMAR VALVE LF Dielectric Union, FIPxFIP, 3/4" (DUG)
- JOMAR VALVE Dielectric Union Galv., FIPxFIP, 3/4" (DU)
- JOMAR VALVE Dielectric Union Galv., FIPxFIP, 11/2" (DU)
- JOMAR VALVE Dielectric Union Blck Iron, FIPxFIP, 1/2" (DU)
- JOMAR VALVE LF Dielectric Union FIPxSolder, 1/2" (DUG)
- JOMAR VALVE Dielectric Union Blck Iron, FIPxFIP, 1" (DU)
- LEGEND VALVE 3/4" MNPT x PRESS P-571NL DU (301-204PNL)
- Jomar Valve Fittings