Shop All Gate Valves
Jomar Valve
LF Brass Gate Valve, NPT, 3/4"
Mfr # T-301G
Zoro # G7036270
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type NPT
- Body Material Brass
Product Information
- Brand Jomar Valve
- MFR # T-301G
- Zoro # G7036270
- UPC # 662527294425
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 3/4" |
Details
Connection Type | NPT |
Body Material | Brass |
Item | LF Brass Gate Valve,NPT,3/4" |
Description
LF Brass Gate Valve,NPT,3/4 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Round Handle Angle Stop Shut Off Valve 1/2-Inch IPS Inlet W/ 3/8-Inch Compression Outlet in Polished (D103-26)
- RUVATI 15"x20" Workstation Drop-in Topmount Bar Prep RV Sink 16 Gauge SS (RVH8210)
- KISSLER 1-1/4" Pipe Dia., 22 ga. Brass, Pop Up Assembly (08-1004)
- NAUGATUCK Float Ball, Round, SS, 7 In (GR70S421HD)
- JOMAR VALVE LF Brass Gate Valve, NPT, 2" (T-301G)
- JOMAR VALVE LF Brass Gate Valve, NPT, 1/2" (T-301G)
- JOMAR VALVE Brass Gate Valve, CXC, 1" (S-301)
- JOMAR VALVE LF Brass Gate Valve, CXC, 1" (S-301G)
- JOMAR VALVE Brass Gate Valve, NPT, 4" (T-301)
- JOMAR VALVE Brass Gate Valve, NPT, 3/4" (T-301)
- ZORO SELECT Gate Valve, Brass, 1/2 In, Brass (6TWJ8)
- Jomar Valve Gate Valves