Shop All Ball Valves
Jomar Valve
LF Brass Cold Exp PEX Vlve, w/Drain, 1/2"
Mfr # T-423G
Zoro # G7036289
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material Lead-Free Brass
- Body Style Base Mounted
- Ball Valve Product Group Manual
- Seat Material PTFE
Product Information
- Brand Jomar Valve
- MFR # T-423G
- Zoro # G7036289
- UPC # 662527305121
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Details
Body Material | Lead-Free Brass |
Body Style | Base Mounted |
Ball Valve Product Group | Manual |
Seat Material | PTFE |
Temp. Range | Up to 200 Degrees F |
Stem Material | 304 Stainless Steel |
Ball Material | 304 Stainless Steel |
Max. Pressure | 400 psi WOG |
Item | LF Brass Cold Exp PEX Vlve,w/Drain,1/2" |
Handle Type | Lever |
Valve Structure | 2 Piece, Standard Port |
Ball Valve Basic Body Material | Brass |
Standard | ASTM F1960; NSF 61-8; NSF 372; Uniform Plumbing Code (cUPC); IAPMO/ANSI Z1157-2014; NSF/ANSI 14-2014 |
Stem Type | Blowout Proof |
Connection Type | PEX |
Description
LF Brass Cold Exp PEX Vlve,w/Drain,1/2 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K SILLCOCK BRASS 3/4""FPT (108-004)
- ZORO SELECT 1/2" MNPT x 3 ft. TBE Black Pipe Sch 40 (583-360)
- HIGHKEY Master Plumber 10 in. Steel Basin Wrench (LR878290)
- ASCO 8210G015 120/60 110/50 Vac 1/2" (8210G015)
- JOMAR VALVE 1" MNPT Italian Brass Ball Valve (T-100FMN)
- JOMAR VALVE 3" CXC Lead Free Brass Ball Valve, Seat Material: PTFE (S-150G)
- JOMAR VALVE Brass Ball Valve, MNPT, 1/4" (JF-100TFM)
- JOMAR VALVE 1" CPVC CTS Solvent Ball Valve (S-605)
- JOMAR VALVE 2" NPT Italian Brass Ball Valve (T-100NE)
- JOMAR VALVE LF Brass Crimp PEX Ball Valve, 1/2" (T-412G)
- ZORO SELECT 1" FNPT Brass Ball Valve Inline (32H973)
- Jomar Valve Ball Valves