Shop All Ball Valves
Jomar Valve
LF Brass Cold Exp PEX Ball Valve, 3"
Mfr # T-422G
Zoro # G7039341
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Body Material Lead-Free Brass
- Body Style Inline
- Max. Pressure 400 psi WOG
- Valve Structure 2 Piece, Standard Port
Product Information
- Brand Jomar Valve
- MFR # T-422G
- Zoro # G7039341
- UPC # 662527306227
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3" |
Details
Body Material | Lead-Free Brass |
Body Style | Inline |
Max. Pressure | 400 psi WOG |
Valve Structure | 2 Piece, Standard Port |
Ball Valve Product Group | Manual |
Ball Material | 304 Stainless Steel |
Handle Type | Lever |
Stem Type | Blowout Proof |
Standard | ASTM F1960; IAPMO/ANSI Z1157-2014; NSF/ANSI 14-2014 |
Seat Material | PTFE |
Stem Material | 304 Stainless Steel |
Item | LF Brass Cold Exp Ball Valve |
Ball Valve Basic Body Material | Brass |
Temp. Range | Up to 200 Degrees F |
Connection Type | PEX |
Description
LF Brass Cold Exp PEX Ball Valve,3 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X CLOSE 304 SS NIPPLE (304-060)
- LEGEND VALVE 1/2 1807 x 3/8OD T595NL Q STOP (114-609NL)
- JONES STEPHENS Chrome Plated Bronze Elbow, 1", 90 deg. (B50004LF)
- NAVAC NHE11H Expander Kit, 1-1/4", 1-3/8", 1-1/2" and 1-5/8" OD (NTEHHK)
- JOMAR VALVE 1/4" MIPxFIP LF Brass Mini Valve (T-83CG)
- JOMAR VALVE 2-1/2" NPT Italian Brass Ball Valve (T-100NE)
- JOMAR VALVE Brass Ball Valve, NPT, 3/4" latch lock (JF-100T-LH)
- JOMAR VALVE 1/8" MNPT Nickel Plated Brass Mini Valve (T-84-M)
- JOMAR VALVE 1" CXC Lead Free Brass Ball Valve, Body Style: Inline (S-150G)
- JOMAR VALVE 1" MNPT Italian Brass Ball Valve (T-100FMN)
- JONES STEPHENS PVC Ball Valve, Solvent Ends, 3/4" (B90075)
- Jomar Valve Valves