Shop All Emergency Shut-Off Valves
Jomar Valve
Emergency Shut Off Valve, 1in, Tool LF
Mfr # 800-105ADDG
Zoro # G9490302
product price: $838.99
/ea
Free Shipping & Returns
$838.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Body Material Lead-Free Brass
- Max. Pressure 250 psi
- Includes 518 Gasket Sealant, Lead Free Sweat Ball Valve
- For Use With Water or Glycol Systems
Product Information
- Brand Jomar Valve
- MFR # 800-105ADDG
- Zoro # G9490302
- UPC # 662527300799
- Country of Origin Taiwan, Province of China
- Category Emergency Shut-Off Valves
Dimensions
Pipe Size | 1" |
Fits Copper Tube Size | 1" |
For Copper Tube Size | 1 in |
Details
Item | Emergency Shut Off Valve |
Body Material | Lead-Free Brass |
Max. Pressure | 250 psi |
Includes | 518 Gasket Sealant, Lead Free Sweat Ball Valve |
For Use With | Water or Glycol Systems |
Features | Emergency Shutdown Device That Allows for No Building Shutdowns, 30 min Installation, No Pipe Freezing Required, Saves Time, Labor and Money, Rugged Brass Construction |
Valve Type | Ball |
Maximum Pressure | 250 psi |
Application | Glycol Systems, Water Systems |
Description
Emergency Shut-Off Valve, For Copper Tube Size 1 in, Body Material Brass, Maximum Pressure 250 psi, Valve Type Ball, Includes 518 Gasket Sealant, Lead Free Sweat Ball Valve, Application Glycol Systems, Water Systems
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Vacuum Switch (SP11875)
- HARVEY Bolt Set, Toilet, 1/4" (051101)
- JOHN GUEST Union Elbow, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI-0308-S)
- ZORO SELECT 10mm OD x 2m Seamless 316 Stainless Steel Tubing (4NTJ8)
- JOMAR VALVE Emergency Shut Off Valve, 1in, Tool Kit (800-105ADD)
- JOMAR VALVE Emergency Shut Off Valve, 3/4in, Tool LF (800-104ADDG)
- JOMAR VALVE Emergency Shut Off Valve, 3/4in, Tool Kit (800-104ADD)
- JOMAR VALVE Emergency Shut Off Valve, 1/2in, Tool Kit (800-103ADD)
- PLUMB PAK REPAIR VALVE 3/8""OD (PP2072LF)
- LEGEND VALVE 5/8" OD T-12 WASHING MACHINE (111-137)
- KEENEY MFG 1/2" FIP x 3/8" OD Quarter Turn Angle Valve, Chrome (PP51PCLF)
- Jomar Valve Emergency Shut-Off Valves