Shop All Emergency Shut-Off Valves
Jomar Valve
Emergency Shut Off Valve, 1in, Tool Kit
Mfr # 800-105ADD
Zoro # G9490241
product price: $664.99
/ea
Free Shipping & Returns
$664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Body Material Brass
- Max. Pressure 250 psi
- Includes 518 Gasket Sealant, Lead Free Sweat Ball Valve
- Fits Copper Tube Size 1"
Product Information
- Brand Jomar Valve
- MFR # 800-105ADD
- Zoro # G9490241
- UPC # 662527292681
- Country of Origin Taiwan, Province of China
- Category Emergency Shut-Off Valves
Dimensions
Pipe Size | 1" |
Fits Copper Tube Size | 1" |
For Copper Tube Size | 1 in |
Details
Item | Emergency Shut Off Valve |
Body Material | Brass |
Max. Pressure | 250 psi |
Includes | 518 Gasket Sealant, Lead Free Sweat Ball Valve |
For Use With | Water or Glycol Systems |
Features | Emergency Shutdown Device That Allows for No Building Shutdowns, 30 min Installation, No Pipe Freezing Required, Saves Time, Labor and Money, Rugged Brass Construction |
Maximum Pressure | 250 psi |
Application | Glycol Systems, Water Systems |
Description
Emergency Shut-Off Valve, For Copper Tube Size 1 in, Body Material Brass, Maximum Pressure 250 psi, Includes 518 Gasket Sealant, Lead Free Sweat Ball Valve, Application Glycol Systems, Water Systems
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Ms8120A1205 24V 2 Position (MS8120A120)
- SLOAN Optima Sensor Faucet - .35 GPM, Solar Powered (3335150)
- SIEMENS Zone Valve Actuator, 24V, Spring Return (SFP71U)
- SHAW PLUGS Expansion Plug, Snap-Tite, 11/16 In (51006)
- JOMAR VALVE Emergency Shut Off Valve, 1/2in, Tool Kit (800-103ADD)
- JOMAR VALVE Emergency Shut Off Valve, 3/4in, Tool Kit (800-104ADD)
- JOMAR VALVE Emergency Shut Off Valve, 3/4in, Tool LF (800-104ADDG)
- KEENEY MFG Dual Valve 1/2X3/8X1/4 (K2902DHLF)
- REGO Emergency Shut-Off 1-1/4in NPT Other Valve (6010)
- PLUMB PAK STRAIGHT VALVE 1/2""OD (PP53-1PCLF)
- RELIANCE DETECTION TECHNOLOGIES FloodMaster Water Tank Alarm Shutoff - 1" NPT Full Port Lead-Free Valve (RS-094-1)
- Jomar Valve Valves