Shop All Dielectric Unions
Jomar Valve
Dielectric Union Galv., FIPxFIP, 1/2"
Mfr # DU
Zoro # G7033105
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Female NPT x Female NPT
- Pipe Size - Pipe Fitting 1/2"
- Standards ANSI B1.20.1, ASSE 1079
- Pipe Size (Fittings) 1/2"
- Basic Pipe Fitting Material Metal
Product Information
- Brand Jomar Valve
- MFR # DU
- Zoro # G7033105
- UPC # 662527297310
- Country of Origin China
- Category Dielectric Unions
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Hex Size | 1 9/16 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Overall Length | 2 1/8 in |
Description
Dielectric Union, Steel, Galvanized, Steel, 1/2 in, Female, NPT, 1/2 in, Female, NPT, Insulator Material Nylon 66, Gasket Material Buna-N, Nut Material Steel, 250 psi Maximum Operating Pressure, -20 Degrees F to 180 Degrees F, 2 1/8 in Overall Length
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Brass Pipe Fitting, 1/4" x 1/8" Pipe Size (016079)
- DANCO Faucet Cam Assembly, PlasticRubber, White (88104)
- APG 6" Aluminum Part D (360DAL)
- BANJO 1-1/2" FNPT Polypropylene Ball Valve 3-Way, Body Style: Inline (V150BL)
- JOMAR VALVE Dielectric Union Galv., FIPxFIP, 3/4" (DU)
- JOMAR VALVE Dielectric Union Blck Iron, FIPxFIP, 2" (DU)
- JOMAR VALVE LF Dielectric Union, FIPxFIP, 3/4" (DUG)
- JOMAR VALVE LF Dielectric Union FIPxSolder, 2" (DUG)
- JOMAR VALVE Dielectric Union Galv., FIPxFIP, 2" (DU)
- JOMAR VALVE Dielectric Union Blck Iron, FIPxFIP, 1/2" (DU)
- LEGEND VALVE 3"FXS T571 NL DIELECTRIC UNION (301-120NL)
- Jomar Valve Dielectric Unions