Shop All Gate Valves
Jomar Valve
Brass Gate Valve, CXC, 1"
Mfr # S-301
Zoro # G7038206
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
Product Information
- Brand Jomar Valve
- MFR # S-301
- Zoro # G7038206
- UPC # 662527295811
- Country of Origin China
- Category Gate Valves
Details
Body Material | Brass |
Item | Brass Gate Valve,CXC,1" |
Description
Brass Gate Valve,CXC,1 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, HT, 4 in. Tube, Steel (HT64)
- JAY R. SMITH MANUFACTURING Solids Interceptor, 0.75 gal., 2" Pipe (871-T02)
- WATTS Repair Kit, Watts Series 909, 2-1/2 to 3In (909 2 1/2 - 3 2nd Check Kit)
- DEARBORN BRASS 1-1/2" Pipe Dia., Brass, Branch Tailpiece, Branch Tailpiece (813B-1)
- JOMAR VALVE Brass Gate Valve, NPT, 3/4" (T-301)
- JOMAR VALVE Brass Gate Valve, NPT, 3" (T-301)
- JOMAR VALVE LF Brass Gate Valve, NPT, 2" (T-301G)
- JOMAR VALVE LF Brass Gate Valve, CXC, 1" (S-301G)
- JOMAR VALVE Brass Gate Valve, NPT, 1/4" (T-301)
- JOMAR VALVE Brass Gate Valve, NPT, 1" (T-301)
- LEGEND VALVE 2" T-414 BRONZE GATE VALVE (104-658)
- Jomar Valve Gate Valves