Shop All Ball Valves
Jomar Valve
Brass Ball Valve, NPT, 3/8" latch lock
Mfr # JF-100T-LH
Zoro # G7147598
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Standard UL Listed; CSA Certified; MSS SP-110; ANSI B1.20.1; FM Approval
- Ball Valve Product Group Manual
- Stem Type Blowout Proof
Product Information
- Brand Jomar Valve
- MFR # JF-100T-LH
- Zoro # G7147598
- UPC # 662527294210
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Details
Body Material | Brass |
Body Style | Inline |
Standard | UL Listed; CSA Certified; MSS SP-110; ANSI B1.20.1; FM Approval |
Ball Valve Product Group | Manual |
Stem Type | Blowout Proof |
Ball Material | Chrome Plated Brass |
Item | Brass Ball Valve |
Handle Type | Lever |
Valve Structure | 2 Piece, Full Port |
Max. Pressure | 600 psi WOG |
Ball Valve Basic Body Material | Brass |
Connection Type | Threaded |
Seat Material | PTFE |
Stem Material | brass |
Product Type | Brass Ball Valve,NPT,3/8" latch lock |
Description
Brass Ball Valve,NPT,3/8 In. latch lock
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CULLIGAN Filter Housing, 3/4 in. NPT, Blue (HF-150A)
- WATTS Repair Kit, Watts Series 009 M2, 1 In (009 M2 1 1st Check Kit)
- ZORO SELECT PVC Wye and 45 Degree Elbow, Hub, 6 in x 6 in x 4 in Pipe Size (05267)
- ZORO SELECT Black Nipple, Welded, 1/8x12 (793MR5)
- JOMAR VALVE Brass Ball Valve, NPT, 1" latch lock (JF-100T-LH)
- JOMAR VALVE Brass Ball Valve, NPT, 11/4" latch lock (JF-100T-LH)
- JOMAR VALVE Brass Ball Valve, NPT, 4" latch lock (JF-100T-LH)
- JOMAR VALVE 2-1/2" CXC Lead Free Brass Ball Valve, Body Style: Inline (JF-100SG)
- JOMAR VALVE 1/4" MIP x FIP Brass Mini Valve (T-83C)
- JOMAR VALVE 2" NPT PVC Sched 80 Ball Valve (T-701)
- APOLLO VALVES 1" Sweat Bronze Ball Valve Inline (8220501)
- Jomar Valve Valves