Shop All Ball Valves
Jomar Valve
Brass Ball Valve, NPT, 2"
Mfr # JF-100T
Zoro # G7150179
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Standard UL Listed; CSA Certified; FM Approval; MSS SP-110; ANSI B1.20.1
- Valve Structure 2 Piece, Full Port
- Stem Material brass
Product Information
- Brand Jomar Valve
- MFR # JF-100T
- Zoro # G7150179
- UPC # 662527290083
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Details
Body Material | Brass |
Body Style | Inline |
Standard | UL Listed; CSA Certified; FM Approval; MSS SP-110; ANSI B1.20.1 |
Valve Structure | 2 Piece, Full Port |
Stem Material | brass |
Stem Type | Blowout Proof |
Seat Material | PTFE |
Ball Valve Product Group | Manual |
Ball Material | Chrome Plated Brass |
Item | Brass Ball Valve |
Max. Pressure | 600 psi WOG |
Handle Type | Lever |
Connection Type | FNPT x FNPT |
Ball Valve Basic Body Material | Brass |
Description
Brass Ball Valve,NPT,2 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE PEXTUBE 3/4""X100' COIL (U870O100)
- F MATIC Orange Grove Urinal Screens, 60PK (US200N)
- KOHLER Revel(R) Pivot Shower Door, 74"H X 31-1/8 - 36"W, With 5/16" Thick Crystal Clear Glass (707516-L-BNK)
- DELTA Delta Commercial Instit Parts: Desd-650 Remote Controle (061311A)
- JOMAR VALVE Brass Ball Valve, NPT, 1" (JF-100T)
- JOMAR VALVE Brass Ball Valve, NPT, 3/4" (JF-100T)
- JOMAR VALVE Brass Ball Valve, NPT, 3" (JF-100T)
- JOMAR VALVE 2-1/2" CXC Lead Free Brass Ball Valve, Body Style: Inline (JF-100SG)
- JOMAR VALVE 3/4" NPT Italian Brass Valve w/Side Tap (T-100STN)
- JOMAR VALVE 1/8" MNPT Nickel Plated Brass Mini Valve (T-84-M)
- DIXON Ball Wye, 1/4", Turn Valve 1-1/2", Inlet (S7100-15)
- Jomar Valve Ball Valves