Shop All Ball Valves
Jomar Valve
Brass Ball Valve, NPT, 1/4"
Mfr # JF-100T-LH
Zoro # G7162045
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Valve Structure 2 Piece, Full Port
- Ball Valve Product Group Manual
- Handle Type Lever
Product Information
- Brand Jomar Valve
- MFR # JF-100T-LH
- Zoro # G7162045
- UPC # 662527294197
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Details
Body Material | Brass |
Body Style | Inline |
Valve Structure | 2 Piece, Full Port |
Ball Valve Product Group | Manual |
Handle Type | Lever |
Item | Brass Ball Valve |
Standard | UL Listed; CSA Certified; MSS SP-110; ANSI B1.20.1; FM Approval |
Connection Type | Threaded |
Max. Pressure | 600 psi WOG |
Ball Valve Basic Body Material | Brass |
Ball Material | Chrome Plated Brass |
Stem Type | Blowout Proof |
Seat Material | PTFE |
Stem Material | brass |
Description
Brass Ball Valve,NPT,1/4 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE GROUP 25" W x 37-3/8" L x 38-7/8" H, 16 ga. 304 Stainless Steel (2136-1-16/3)
- APOLLO VALVES 1/4" FNPT Carbon Steel Ball Valve Inline (73A10101A)
- STERLING SEAL & SUPPLY 60"x24"x1" Pre-Cut Ceramic Insulation 8lb 2300F (2300.cfb.8lb.60x24x1x1)
- PFISTER Pfister S/A Soap Head Tb (920-058Y)
- JOMAR VALVE Brass Ball Valve, NPT, 3" latch lock (JF-100T-LH)
- JOMAR VALVE Brass Ball Valve, NPT, 1/2" latch lock (JF-100T-LH)
- JOMAR VALVE Brass Ball Valve, NPT, 1" latch lock (JF-100T-LH)
- JOMAR VALVE LF Brass Cold Exp PEX Ball Valve, 1/2" (T-422G)
- JOMAR VALVE 2-1/2" Press Lead Free Brass Italian Ball Valve (JP-100XL)
- JOMAR VALVE 1" Compression Lead Free Brass Ball Valve (C-402G)
- TECTITE BY APOLLO 3/4 in. Brass Push-To-Connect Compact Ball Valve with Lockable Handle (FSBBV34TX)
- Jomar Valve Ball Valves