Shop All Ball Valves
Jomar Valve
Brass Ball Valve, NPT, 1/2" latch lock
Mfr # JF-100T-LH
Zoro # G7093040
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Handle Type Lever
- Standard UL Listed; CSA Certified; MSS SP-110; ANSI B1.20.1; FM Approval
- Stem Type Blowout Proof
Product Information
- Brand Jomar Valve
- MFR # JF-100T-LH
- Zoro # G7093040
- UPC # 662527294227
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Details
Body Material | Brass |
Body Style | Inline |
Handle Type | Lever |
Standard | UL Listed; CSA Certified; MSS SP-110; ANSI B1.20.1; FM Approval |
Stem Type | Blowout Proof |
Valve Structure | 2 Piece, Full Port |
Ball Valve Basic Body Material | Brass |
Item | Brass Ball Valve |
Seat Material | PTFE |
Ball Material | Chrome Plated Brass |
Ball Valve Product Group | Manual |
Stem Material | brass |
Connection Type | Threaded |
Max. Pressure | 600 psi WOG |
Description
Brass Ball Valve,NPT,1/2 In. latch lock
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACE TRADING - NIPPLE STZ Industries 1/8 in. MIP each X 1/8 in. D MIP Galvanized Steel Close Nipple (309UP18XCL)
- BEHRINGER Tube Clamp Kit, Tube 2 1/4In, Carbon Steel (SH6225-PP)
- ZORO SELECT 3/8" FNPT x MNPT Brass Piston Spring Check Valve (CHK BRS 610-6F6M-B)
- HYDRA-ZORB Strut Mount Cushion Clamp, 3/4" OD Tube, 304SS (100075-4-555)
- JOMAR VALVE Brass Ball Valve, NPT, 1" latch lock (JF-100T-LH)
- JOMAR VALVE Brass Ball Valve, NPT, 4" latch lock (JF-100T-LH)
- JOMAR VALVE Brass Ball Valve, NPT, 1/4" (JF-100T-LH)
- JOMAR VALVE 3/4" PVC Sched 80 True Union Valve (T-703)
- JOMAR VALVE 1/8" MNPT Nickel Plated Brass Mini Valve (T-84-M)
- JOMAR VALVE 1" CXC Lead Free Brass Ball Valve, Body Style: Inline (S-150G)
- GF PIPING SYSTEMS 1/2" Socket PVC Ball Valve Inline True Union (161546342)
- Jomar Valve Valves