Shop All Ball Valves
Jomar Valve
Brass Ball Valve, NPT, 11/2"
Mfr # JF-100T
Zoro # G7047857
product price: $61.29
/ea
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Seat Material PTFE
- Max. Pressure 600 psi WOG
- Ball Material Chrome Plated Brass
Product Information
- Brand Jomar Valve
- MFR # JF-100T
- Zoro # G7047857
- UPC # 662527290076
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Details
Body Material | Brass |
Body Style | Inline |
Seat Material | PTFE |
Max. Pressure | 600 psi WOG |
Item | Brass Ball Valve |
Ball Material | Chrome Plated Brass |
Handle Type | Lever |
Standard | UL Listed; CSA Certified; FM Approval; MSS SP-110; ANSI B1.20.1 |
Stem Type | Blowout Proof |
Stem Material | brass |
Ball Valve Product Group | Manual |
Valve Structure | 2 Piece, Full Port |
Ball Valve Basic Body Material | Brass |
Connection Type | FNPT x FNPT |
Product Type | Brass Ball Valve,NPT,11/2" |
Description
Brass Ball Valve,NPT,11/2 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Economy Test Plugs 3-1/2" (17175)
- ZORO SELECT 1/4" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E4BNB03)
- VIEGA Viega ProPress adapter, 1/2" x 3/4" (79385)
- HONEYWELL Ms4104F1210 30 Lb-In Fire Smoke (MS4104F121)
- JOMAR VALVE Brass Ball Valve, NPT, 3" (JF-100T)
- JOMAR VALVE Brass Ball Valve, NPT, 1/4" (JF-100T)
- JOMAR VALVE Brass Ball Valve, NPT, 3/8" (JF-100T)
- JOMAR VALVE 1/8" MIPxFIP LF Brass Mini Valve (T-83CG)
- JOMAR VALVE 1/4" NPT Lead Free Brass Ball Valve (JF-100TG-LH)
- JOMAR VALVE 1" CXC Lead Free Brass Italian Ball Valve (S-100C)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, PVC (TBH1037A0SE0000)
- Jomar Valve Valves