Shop All Ball Valves
Jomar Valve
Brass Ball Valve, MNPT, 3/8" T-handle
Mfr # JF-100TFM
Zoro # G7071517
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Valve Structure 2 Piece, Full Port
- Stem Type Blowout Proof
- Seat Material PTFE
Product Information
- Brand Jomar Valve
- MFR # JF-100TFM
- Zoro # G7071517
- UPC # 662527299789
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Details
Body Material | Brass |
Body Style | Inline |
Valve Structure | 2 Piece, Full Port |
Stem Type | Blowout Proof |
Seat Material | PTFE |
Standard | UL Listed; MSS SP-110; ANSI B1.20.1; FM Approval |
Ball Valve Basic Body Material | Brass |
Item | Brass Ball Valve |
Ball Valve Product Group | Manual |
Ball Material | Chrome Plated Brass |
Handle Type | T-handle |
Max. Pressure | 600 psi WOG |
Stem Material | brass |
Connection Type | MNPT x FNPT |
Description
Brass Ball Valve,MNPT,3/8 In. T-handle
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Utility Shower, 21" Galvanized Riser (S10079)
- BONOMI 1/2" NPT Stainless Steel Ball Valve 3-Way (956N-1/2)
- ZORO SELECT Cross, Polypropylene, 1", Schedule 80, 300 psi Max Pressure (CR100)
- ZORO SELECT Brass 45 Degrees Street Elbow, MNPT x FNPT, 1/4" Pipe Size 10 PK (6AYR9)
- JOMAR VALVE Brass Ball Valve, MNPT, 1/4" T-handle (JF-100TFM)
- JOMAR VALVE Brass Ball Valve, MNPT, 1" T-handle (JF-100TFM)
- JOMAR VALVE Brass Ball Valve, MNPT, 1/2" T-handle (JF-100TFM)
- JOMAR VALVE 1" CXC Lead Free Brass Italian Ball Valve (S-100C)
- JOMAR VALVE 1/2" CXC Lead Free Brass Ball Valve (S-150G)
- JOMAR VALVE Brass Ball Valve, CXC, 2" (JF-100S)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, Brass (ZUSA-VLV-208)
- Jomar Valve Ball Valves