Shop All Ball Valves
Jomar Valve
Brass Ball Valve, MNPT, 1/4"
Mfr # JF-100TFM
Zoro # G7047437
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Stem Type Blowout Proof
- Seat Material PTFE
- Standard UL Listed; MSS SP-110; ANSI B1.20.1; FM Approval
Product Information
- Brand Jomar Valve
- MFR # JF-100TFM
- Zoro # G7047437
- UPC # 662527292452
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Details
Body Material | Brass |
Body Style | Inline |
Stem Type | Blowout Proof |
Seat Material | PTFE |
Standard | UL Listed; MSS SP-110; ANSI B1.20.1; FM Approval |
Item | Brass Ball Valve |
Handle Type | Lever |
Valve Structure | 2 Piece, Full Port |
Max. Pressure | 600 psi WOG |
Ball Material | Chrome Plated Brass |
Ball Valve Basic Body Material | Brass |
Stem Material | brass |
Ball Valve Product Group | Manual |
Connection Type | MNPT x FNPT |
Description
Brass Ball Valve,MNPT,1/4 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST-TITE Twist 'N Seal Pipe Sealing Plug Kit 1-1/4" to 2" (83790)
- ZORO SELECT 1/2" x 5-1/2" Black Pipe Nipple Sch 80 (40409)
- ZORO SELECT 2" MNPT x 2 ft TBE Black Pipe Sch 40 (588-240)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, F, 1/2" Adapter x 1/2" Male NPT (BULK-CGF-320)
- JOMAR VALVE Brass Ball Valve, MNPT, 1/2" (JF-100TFM)
- JOMAR VALVE Brass Ball Valve, MNPT, 1" (JF-100TFM)
- JOMAR VALVE Brass Ball Valve, MNPT, 3/8" (JF-100TFM)
- JOMAR VALVE Brass Ball Valve, NPT, 2" (JF-100T)
- JOMAR VALVE Brass Ball Valve, NPT, 3" (JF-100T)
- JOMAR VALVE 1/4" NPT Nickel Plated Brass Mini Valve (T-84-M)
- ZORO SELECT 1/4" FNPT PVC Ball Valve Inline (3992290)
- Jomar Valve Ball Valves