Shop All Ball Valves
Jomar Valve
4" NPT PVC Sched 80 Ball Valve
Mfr # T-701
Zoro # G7072549
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material UPVC
- Body Style Inline
- Stem Material UPVC
- Ball Material UPVC
- Seat Material EPDM
Product Information
- Brand Jomar Valve
- MFR # T-701
- Zoro # G7072549
- UPC # 662527292834
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 4" |
Details
Body Material | UPVC |
Body Style | Inline |
Stem Material | UPVC |
Ball Material | UPVC |
Seat Material | EPDM |
Item | PVC Sched 80 Ball Valve |
Valve Structure | 1 Piece |
Ball Valve Basic Body Material | Thermoplastic |
Ball Valve Product Group | Manual |
Max. Pressure | 150 psi WOG |
Standard | NSF; ANSI B1.20.1; ASTM F1970 |
Handle Type | T-handle |
Temp. Range | 41 Degrees F to 140 Degrees F |
Connection Type | FNPT |
Stem Type | O-Rings |
Description
PVC Sched 80,NPT Ball Valve,4 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Apex Aerator&Wrench (RP93979-1.0)
- ZORO SELECT Weld Fitting Cap, 304 SS, 6 in Pipe Size (4381015900)
- DELTA Metal Glass Rinser (GR250-AR)
- THRIFCO PLUMBING 1/2 Inch FIP x 1/2 Inch Comp x 1/4 Inch Comp Multi Turn Brass Angle Stop (4405603)
- JOMAR VALVE 1" NPT PVC Sched 80 Ball Valve (T-701)
- JOMAR VALVE 2" NPT PVC Sched 80 Ball Valve (T-701)
- JOMAR VALVE 3" NPT PVC Sched 80 Ball Valve (T-701)
- JOMAR VALVE LF Brass Cap and Chain Valve, NPT, 1/2" (T-100HFG)
- JOMAR VALVE LF Brass Cold Exp PEX Vlve, w/Drain, 1/2" (T-423G)
- JOMAR VALVE 4" PVC Sched 80 True Union Valve (T-703)
- ZORO SELECT 3/8" SAE Female Brass Ball Valve Inline (XV506P-6)
- Jomar Valve Ball Valves