Shop All Ball Valves
Jomar Valve
4" NPT Lead Free Brass Ball Valve, Body Style: Inline
Mfr # JF-100TG
Zoro # G7053177
product price: $643.99
/ea
Free Shipping & Returns
$643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Brass
- Body Style Inline
- Stem Material 304 Stainless Steel
- Connection Type FNPT
- Stem Type Blowout Proof
Product Information
- Brand Jomar Valve
- MFR # JF-100TG
- Zoro # G7053177
- UPC # 662527299451
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 4" |
Details
Body Material | Lead-Free Brass |
Body Style | Inline |
Stem Material | 304 Stainless Steel |
Item | LF Brass Ball Valve |
Connection Type | FNPT |
Stem Type | Blowout Proof |
Standard | UL Listed ; IAPMO Certified; CSA Certified; MSS SP-110; ANSI B1.20.1 |
Handle Type | Lever |
Ball Valve Product Group | Manual |
Max. Pressure | 600 psi WOG |
Ball Material | 304 Stainless Steel |
Valve Structure | 2 Piece, Full Port |
Ball Valve Basic Body Material | Brass |
Seat Material | PTFE |
Description
LF Brass Ball Valve,SS Trim,NPT,4 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Mounting Kit (192155)
- AMERICAN STANDARD Handle - Screw Kit (012245-0020A)
- LEGEND VALVE 3/4 FIP x FL T443 1/4 TURN MV (111-123NL)
- LEGRIS Female x Male Reducer, SS Pipe Fitting (1863 21 17)
- JOMAR VALVE Brass Ball Valve, NPT, 1" (JF-100T)
- JOMAR VALVE 1/8" MIP x FIP Brass Mini Valve (T-83C)
- JOMAR VALVE 1/2" PVC Sched 80 True Union Valve (T-703)
- JOMAR VALVE 3/4" NPT Italian Brass Valve w/Side Tap (T-100STN)
- JOMAR VALVE 1/4" MIPxFIP LF Brass Mini Valve (T-83CG)
- JOMAR VALVE 3/4" Compression Lead Free Brass Ball Valve (C-402G)
- BE PRESSURE SUPPLY Full Port Brass Ball Valve, 2" FNPT (91.000.008)
- Jomar Valve Ball Valves