Shop All Ball Valves
Jomar Valve
3/8" FNPT Brass Gas Ball Valve Inline
Mfr # 101-402
Zoro # G9490433
original price:
$15.79
11% off
new price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Body Material Brass
- Body Style Inline
- Hose I.D. 3/8 in
- Features Heavy Patten Gas Appliance Valve
Product Information
- Brand Jomar Valve
- MFR # 101-402
- Zoro # G9490433
- UPC # 662527291226
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Overall Length | 1.85 in |
Handle Height | 1.63 in |
Nominal Valve Size | 3/8 in |
Ball Opening Size | 0.47 in |
Connection Size - Side 1 | 3/8 in |
Handle Length | 2.32 in |
Connection Size - Side 2 | 3/8 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Gas, Valve Construction Two-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 0 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Standard Port, Handle - Locking Locking, Handle Type Tee
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Reducing Union, 1/2 in, 3/8 in Tube Size, Polypropylene, Black, 10 PK (PP201612E)
- ZORO SELECT Hex Bushing, 1-1/4"x1", 150,304, Thrd (4381031200)
- MOEN Avri Towel Ring in Brushed Nickel (Y1486BN)
- SLOAN A37A Repair Kit 1.5 Urinal (3301037)
- JOMAR VALVE 1/4" MIPxFIP LF Brass Mini Valve (T-83CG)
- JOMAR VALVE 3/4" FNPT Brass Gas Ball Valve Inline (101-404)
- JOMAR VALVE 3/4" CXC Lead Free Brass Ball Valve (S-110G)
- JOMAR VALVE 3/4" NPT Lead Free Brass Italian Ball Valve (T-100C)
- JOMAR VALVE 1/2" NPT PVC Sched 80 Ball Valve (T-701)
- JOMAR VALVE Brass Ball Valve, MNPT, 1/4" (JF-100TFM)
- KECKLEY 1-1/4" Socket Carbon Steel Ball Valve Inline (BVM3SWRCSRGSL-125)
- Jomar Valve Ball Valves