Shop All Ball Valves
Jomar Valve
3/8" Flare Brass Gas Ball Valve
Mfr # T-2004C
Zoro # G7135287
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Seat Material PTFE
- Stem Material brass
- Handle Type L Shape
Product Information
- Brand Jomar Valve
- MFR # T-2004C
- Zoro # G7135287
- UPC # 662527290281
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Details
Body Material | Brass |
Body Style | Inline |
Seat Material | PTFE |
Stem Material | brass |
Handle Type | L Shape |
Item | Brass Gas Ball Valve |
Ball Valve Product Group | Manual |
Ball Valve Basic Body Material | Brass |
Temp. Range | -20 Degrees F to 300 Degrees F |
Connection Type | Flare |
Valve Structure | 2 Piece |
Stem Type | Single O-Ring |
Max. Pressure | 175 psi WOG |
Ball Material | Chrome Plated Brass |
Standard | UL Listed; ANSI Z21.15; NFPA 54/ANSI Z223.1; MSS SP-110 |
Description
Brass Gas Ball Valve,Flare,3/8 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA FAUCETS Two Handle Bar Faucet, NPSM, Bar, Polished Chrome, Number of Holes: 2 or 3 Hole (B-8170)
- LEGEND VALVE 3/8" FLX 1/2" FIP T-3000 (102-112)
- ZURN Urinal Piston Kit (PTR6203-EU-ULF)
- CHICAGO FAUCET Multi-Turn Stop, Angle, 1/2 Inx3/8 In (1013-ABCP)
- JOMAR VALVE 1/2" Flare Brass Gas Ball Valve (T-2004C)
- JOMAR VALVE 1" FNPT Brass Gas Ball Valve Inline (240-005B)
- JOMAR VALVE 3/4" MNPT Italian Brass Ball Valve (T-100FMN)
- JOMAR VALVE 2" FNPT Brass Gas Ball Valve Inline (240-008P)
- JOMAR VALVE LF Brass Crimp PEX Ball Valve, 3/4" (T-412G)
- JOMAR VALVE Brass Ball Valve, NPT, 3/8" (JF-100T)
- ANDERSON METALS Push-in Ball Valve (53906-04)
- Jomar Valve Ball Valves