Shop All Check Valves
Jomar Valve
3/4" Solder Lead Free Brass Spring Check Valve
Mfr # S-521G
Zoro # G7074350
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type Solder
- Body Material Lead Free Brass
- Max. Pressure 300 psi WOG
- Width 2.06"
Product Information
- Brand Jomar Valve
- MFR # S-521G
- Zoro # G7074350
- UPC # 662527305077
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 3/4" |
Width | 2.06" |
Length | 1.54" |
Size | 3/4" |
Details
Connection Type | Solder |
Body Material | Lead Free Brass |
Max. Pressure | 300 psi WOG |
Item | Spring Check Valve |
Material of Construction | Lead Free Brass |
Description
LF Brass Spring Check Valve,CXC,3/4 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON 10 PK PTC Tube Fitting, 3/8" MNPT, 3/8" OD, PK10 (2200-10)
- ANDERSON Green Leaf Nylon 3/8 in. D X 1/2 in. D Adapter (CBA3812BG1)
- APACHE Part F Male Aluminum Cam/Groove, 4" (50400270)
- EVERFLOW 1/4" Long Nut for Flare Pipe Fittings; Brass (F41L-14)
- JOMAR VALVE 2" NPT Lead Free Brass Horizontal Check Valve (T-501G)
- JOMAR VALVE 1-1/2" NPT Bronze Y Check Valve (T-511)
- JOMAR VALVE 1" Solder Brass Horizontal Check Valve (S-501)
- JOMAR VALVE 3/4" NPT Brass Horizontal Check Valve (T-501)
- JOMAR VALVE 1-1/4" NPT Brass Horizontal Check Valve (T-501)
- JOMAR VALVE 1" NPT Lead Free Brass Horizontal Check Valve (T-501G)
- MILWAUKEE VALVE 3/4" Solder Bronze Swing Check Valve (1510T 3/4)
- Jomar Valve Check Valves