Shop All Ball Valves
Jomar Valve
3/4" PVC Sched 80 Solvent Ball Valve
Mfr # S-701
Zoro # G7125286
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material UPVC
- Body Style Inline
- Standard NSF Certified; ASTM F1970
- Seat Material EPDM
- Ball Material UPVC
Product Information
- Brand Jomar Valve
- MFR # S-701
- Zoro # G7125286
- UPC # 662527292858
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Details
Body Material | UPVC |
Body Style | Inline |
Standard | NSF Certified; ASTM F1970 |
Seat Material | EPDM |
Ball Material | UPVC |
Handle Type | T-handle |
Max. Pressure | 150 psi WOG |
Valve Structure | 1 Piece |
Ball Valve Basic Body Material | Thermoplastic |
Temp. Range | 41 Degrees F to 140 Degrees F |
Connection Type | Solvent |
Stem Material | UPVC |
Item | PVC Sched 80 Solvent Ball Valve |
Stem Type | PVC |
Ball Valve Product Group | Manual |
Description
PVC Sched 80 Solvent Ball Valve,3/4 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Thrd Half Coupling, 3M, 304/L, 2" (4307000416)
- SIEMENS Globe Valve, Two Way, 1-1/2", 25cv Flow (599-03079)
- NIBCO Elbow, 90, HY Set, Low Lead Cast Bronze (70735ALF-12)
- ZORO SELECT PVC 90 Degree Elbow, Hub, 6 in Pipe Size (1WKV8)
- JOMAR VALVE 4" PVC Sched 80 Solvent Ball Valve (S-701)
- JOMAR VALVE 1-1/4" NPT Lead Free Brass Ball Valve, Seat Material: PTFE (JF-100TG-LH)
- JOMAR VALVE 1/2" NPT Brass Gas Ball Valve (T-2005C)
- JOMAR VALVE 1" NPT Lead Free Brass Ball Valve (JF-100TG)
- JOMAR VALVE 1" NPT Brass Gas Ball Valve (T-2005C)
- JOMAR VALVE 1/8" MIP x FIP Brass Mini Valve (T-83C)
- FLOW PLUS Ball Valve, 1/4", 1000 psi, CF8M, 2 pcs (02B016666RRSE)
- Jomar Valve Valves