Shop All Ball Valves
Jomar Valve
3/4" Press Lead Free Brass Italian Ball Valve
Mfr # JP-100
Zoro # G7146137
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Stem Type Blowout Proof
- Connection Type Press
- Ball Material T.E.A. Coated Brass
Product Information
- Brand Jomar Valve
- MFR # JP-100
- Zoro # G7146137
- UPC # 662527293688
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Details
Body Material | Brass |
Body Style | Inline |
Stem Type | Blowout Proof |
Connection Type | Press |
Ball Material | T.E.A. Coated Brass |
Handle Type | Lever |
Ball Valve Basic Body Material | Brass |
Standard | IAPMO PS 117 |
Valve Structure | 2 Piece, Full Port |
Max. Pressure | 250 psi WOG |
Seat Material | Hostaflon(R) TFM 1600 |
Temp. Range | Max 250 Degrees F |
Stem Material | brass |
Item | LF Brass Italian Press Ball Valve |
Ball Valve Product Group | Manual |
Description
LF Brass Italian Press Ball Valve,3/4 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 60 X 34 Single-Threshold Shower Base W/ Center Drain (8649-0)
- WATTS Backflow Preventer, Size 1 1/2", 175 psi (1 1/2 009M2-QT)
- ACORN CONTROLS Mixing Valve, Brass, 12 gpm Flow, 1/2"Inlet (ST7069)
- ANVIL 3/4" Black Forged Steel 90 Degree Elbow Class 3000 (0362001000)
- JOMAR VALVE 1/8" MNPT Nickel Plated Brass Mini Valve (T-84-M)
- JOMAR VALVE 1/2" FNPT Brass Gas Ball Valve Inline (101-403)
- JOMAR VALVE 3/4" CPVC CTS Solvent Ball Valve (S-605)
- JOMAR VALVE 1" CPVC CTS Solvent Ball Valve (S-605)
- JOMAR VALVE 1/4" MIP x FIP Brass Mini Valve (T-83C)
- JOMAR VALVE 1/8" MIP x FIP Brass Mini Valve (T-83C)
- THRIFCO PLUMBING 1/2 Inch CxC Full Port Brass Ball Valve (6416042)
- Jomar Valve Ball Valves