Shop All Check Valves
Jomar Valve
3/4" NPT Lead Free Brass Horizontal Check Valve
Mfr # T-501G
Zoro # G7135138
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type Threaded
- Body Material Lead Free Brass
- Length 2.33"
- Max. Pressure 200 psi WOG
Product Information
- Brand Jomar Valve
- MFR # T-501G
- Zoro # G7135138
- UPC # 662527294616
- Country of Origin Indonesia
- Category Check Valves
Dimensions
Pipe Size | 3/4" |
Length | 2.33" |
Size | 3/4" |
Details
Connection Type | Threaded |
Body Material | Lead Free Brass |
Max. Pressure | 200 psi WOG |
Material of Construction | Lead Free Brass |
Item | Check Valve |
Description
LF Brass Horizontal Check,NPT,3/4 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Forté 1.75Gpm Sf Shwrhd-Katalyst (10327-G-AF)
- NDS Valve Box, Round, 11-5/8in.Hx12-7/8in.W (111BC)
- APOLLO VALVES POP Safety Valve, 1-1/4 x 2 In, 150 psi (511GFBKMAA0150)
- ZORO SELECT Pipe Fitting, Nipple, 1/4MNPT (30E647)
- JOMAR VALVE 1/2" NPT Bronze Y Check Valve, Connection Type: Threaded (T-511)
- JOMAR VALVE 3/4" NPT Bronze Y Check Valve (T-511)
- JOMAR VALVE 3/4" NPT Bronze Y Check Valve (T-511G)
- JOMAR VALVE 1-1/2" NPT Bronze Y Check Valve (T-511)
- JOMAR VALVE 1" Solder Brass Horizontal Check Valve (S-501)
- JOMAR VALVE 3" Solder Bronze Y Check Valve (S-511)
- APOLLO VALVES 1" FNPT Stainless Steel Ball Cone Spring Check Valve (6210501)
- Jomar Valve Valves