Shop All Ball Valves
Jomar Valve
3/4" NPT Lead Free Brass Ball Valve
Mfr # JF-100TG
Zoro # G7060411
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Brass
- Body Style Inline
- Ball Valve Product Group Manual
- Connection Type FNPT
- Valve Structure 2 Piece, Full Port
Product Information
- Brand Jomar Valve
- MFR # JF-100TG
- Zoro # G7060411
- UPC # 662527298850
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Details
Body Material | Lead-Free Brass |
Body Style | Inline |
Ball Valve Product Group | Manual |
Connection Type | FNPT |
Valve Structure | 2 Piece, Full Port |
Handle Type | Lever |
Ball Material | 304 Stainless Steel |
Ball Valve Basic Body Material | Brass |
Stem Material | 304 Stainless Steel |
Stem Type | Blowout Proof |
Max. Pressure | 600 psi WOG |
Standard | UL Listed ; IAPMO Certified; CSA Certified; MSS SP-110; ANSI B1.20.1 |
Seat Material | PTFE |
Item | LF Brass Ball Valve |
Product Type | LF Brass Ball Valve,SS Trim,NPT,3/4" |
Description
LF Brass Ball Valve,SS Trim,NPT,3/4 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Female Adapter, FNPT x Socket, 3/8 in Pipe Size (835-003)
- PARKER 3/8" A-LOK Brass Union (6SC6-B)
- MOEN Shower Arm Brushed Nickel (CL123815BN)
- ZORO SELECT Clamp-T w/FNPT Branch, 8x2.5", Iron, 500psi (0390171726)
- JOMAR VALVE 1/4" NPT Lead Free Brass Ball Valve (JF-100TG)
- JOMAR VALVE 1/2" NPT Lead Free Brass Ball Valve (JF-100TG)
- JOMAR VALVE 3/8" NPT Lead Free Brass Ball Valve (JF-100TG)
- JOMAR VALVE Brass Ball Valve, NPT, 2" latch lock (JF-100T-LH)
- JOMAR VALVE Brass Ball Valve, NPT, 1/4" (JF-100T-LH)
- JOMAR VALVE Brass Ball Valve, CXC, 3/4" (JF-100S)
- KECKLEY 1-1/2" Socket Stainless Steel Ball Valve Inline (BVM3SWFSSRGSL-150)
- Jomar Valve Ball Valves