Shop All Ball Valves
Jomar Valve
3/4" NPT Lead Free Brass Ball Valve
Mfr # JF-100TG-LH
Zoro # G7087949
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Brass
- Body Style Inline
- Stem Type Blowout Proof
- Seat Material PTFE
- Stem Material 304 Stainless Steel
Product Information
- Brand Jomar Valve
- MFR # JF-100TG-LH
- Zoro # G7087949
- UPC # 662527299949
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Details
Body Material | Lead-Free Brass |
Body Style | Inline |
Stem Type | Blowout Proof |
Seat Material | PTFE |
Stem Material | 304 Stainless Steel |
Item | LF Brass Ball Valve |
Valve Structure | 2 Piece, Full Port |
Connection Type | FNPT x FNPT |
Standard | UL Listed; NSF 61-8; NSF 372; Uniform Plumbing Code (cUPC); IAPMO/ANSI Z1157-2014; NSF/ANSI 14-2014; CSA Certified; MSS SP-110; ANSI B1.20.1; FM Approval |
Handle Type | Latch Lock |
Ball Valve Basic Body Material | Brass |
Ball Valve Product Group | Manual |
Ball Material | 304 Stainless Steel |
Max. Pressure | 600 psi WOG |
Description
LF Brass Ball Valve,SS Trim,NPT,3/4 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 1", CPVC/EPDM, S/T (TC20100STE)
- SYNFLEX Air Brake Tubing, Green, 25 m (4247-0415-25)
- VALTERRA Gate Valve, Class 125, 2 In., PVC (4207GR)
- B & K BALL VALVE SCH40 2"" SXS (107-638)
- JOMAR VALVE 2-1/2" NPT Lead Free Brass Ball Valve (JF-100TG-LH)
- JOMAR VALVE 1-1/4" NPT Lead Free Brass Ball Valve, Seat Material: PTFE (JF-100TG-LH)
- JOMAR VALVE 1/2" NPT Lead Free Brass Ball Valve (JF-100TG-LH)
- JOMAR VALVE 1/4" NPT Lead Free Brass Ball Valve (JF-100TG-LH)
- JOMAR VALVE 3/8" NPT Nickel Plated Brass Mini Valve (T-84-M)
- JOMAR VALVE 1/8" MIP x FIP Brass Mini Valve (T-83C)
- LEGEND VALVE 1/2" T-730 IPS CARBON STEEL BV (113-223)
- Jomar Valve Valves