Shop All Check Valves
Jomar Valve
3/4" NPT Brass Horizontal Check Valve
Mfr # T-501
Zoro # G7143790
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type Threaded
- Body Material Brass
- Max. Pressure 200 psi WOG
- Length 2.33"
Product Information
- Brand Jomar Valve
- MFR # T-501
- Zoro # G7143790
- UPC # 662527295194
- Country of Origin Indonesia
- Category Check Valves
Dimensions
Pipe Size | 3/4" |
Length | 2.33" |
Size | 3/4" |
Details
Connection Type | Threaded |
Body Material | Brass |
Item | Check Valve |
Max. Pressure | 200 psi WOG |
Material of Construction | Brass |
Description
Brass Horizontal Check Valve,NPT,3/4 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2 S-640 BACKWATER VALVE (202-251)
- APOLLO EXPANSION PEX 1 in. x 3/4 in. Brass PEX-A Expansion Reducing Barb Coupling (EPXC341)
- THETFORD Thetford 08706 Flat Top Valve with O-Ring (08706)
- PARKER Metric Plastic Push-to-Connect Fitting, Polymer, White (6505 12 17WP2)
- JOMAR VALVE 2" NPT Bronze Y Check Valve (T-511)
- JOMAR VALVE 1/2" NPT Lead Free Brass Spring Check Valve (T-521G)
- JOMAR VALVE 2" NPT Lead Free Brass Spring Check Valve (T-521G)
- JOMAR VALVE 3" NPT Brass Horizontal Check Valve (T-501)
- JOMAR VALVE 3/4" Solder Lead Free Brass Horizontal Check Valve (S-501G)
- JOMAR VALVE 2-1/2" Solder Lead Free Brass Horizontal Check Valve (S-501G)
- ZORO SELECT 1/4" FNPT Ball Cone Spring Check Valve (FP CHK 694-4F4F-B)
- Jomar Valve Valves