Shop All Check Valves
Jomar Valve
3" Solder Bronze Y Check Valve
Mfr # S-511
Zoro # G7094145
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Connection Type Solder
- Body Material Bronze
- Material of Construction Bronze
- Max. Pressure 300 psi WOG
Product Information
- Brand Jomar Valve
- MFR # S-511
- Zoro # G7094145
- UPC # 662527295484
- Country of Origin Taiwan, Province of China
- Category Check Valves
Dimensions
Pipe Size | 3" |
Size | 3" |
Length | 8.74" |
Details
Connection Type | Solder |
Body Material | Bronze |
Material of Construction | Bronze |
Max. Pressure | 300 psi WOG |
Item | Y-Pattern Check Valve |
Description
Brnze Y-Pattern Check Valve,CXC,3 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 2 ft. TBE Black Pipe Sch 40 (583-240)
- ZORO SELECT 1/4" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACT7)
- RHEEM Pilot Assembly, LP, Metal (SP10764C)
- FLEXTRON Gas Line Hose 3/8'' O.D.x36'' Len 3/8" FIPxMIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC14-36I)
- JOMAR VALVE 2" Press Lead Free Brass Horizontal Check Valve (P-501G)
- JOMAR VALVE 3/4" NPT Bronze Y Check Valve (T-511)
- JOMAR VALVE 1" NPT Lead Free Brass Horizontal Check Valve (T-501G)
- JOMAR VALVE 3/4" Solder Lead Free Brass Spring Check Valve (S-521G)
- JOMAR VALVE 1-1/2" NPT Lead Free Bronze Y Check Valve (T-511G)
- JOMAR VALVE 3/4" NPT Lead Free Brass Horizontal Check Valve (T-501G)
- BASIKS Check Valve, PVC, 3/4", EPDM, Threaded (TBC360-075EPT-PV)
- Jomar Valve Check Valves