Shop All Ball Valves
Jomar Valve
3" Press Lead Free Brass Italian Ball Valve, Ball Valve Product Group: Manual
Mfr # JP-100XL
Zoro # G7190675
product price: $600.99
/ea
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Body Material Lead-Free Brass
- Connection Type Press
- Ball Valve Product Group Manual
- Ball Valve Basic Body Material Brass
Product Information
- Brand Jomar Valve
- MFR # JP-100XL
- Zoro # G7190675
- UPC # 662527298140
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 3" |
Details
Body Material | Lead-Free Brass |
Connection Type | Press |
Item | LF Brass Italian XL Press Valve,3" |
Ball Valve Product Group | Manual |
Ball Valve Basic Body Material | Brass |
Description
LF Brass Italian XL Press Valve,3 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADH6)
- BLACK SWAN PTFE Tape-Low Den-Chn1/2X260-100Bucket (02090BK)
- THRIFCO PLUMBING 3/4 X 1/4 Inch Brass Reducer Coupling (5318034)
- DURAVIT Architec Shower Tray White (720254000000090)
- JOMAR VALVE 3/8" NPT Lead Free Brass Ball Valve (JF-100TG-LH)
- JOMAR VALVE 1/2" MNPT Italian Brass Ball Valve (T-100FMN)
- JOMAR VALVE Brass Ball Valve, CXC, 2" (JF-100S)
- JOMAR VALVE 1/4" MIPxFIP LF Brass Mini Valve (T-83CG)
- JOMAR VALVE Brass Ball Valve, MNPT, 1" T-handle (JF-100TFM)
- JOMAR VALVE Brass Ball Valve, MNPT, 1" (JF-100TFM)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-47)
- Jomar Valve Valves