Shop All Ball Valves
Jomar Valve
3" NPT Italian Brass Ball Valve
Mfr # T-100NE
Zoro # G7067341
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Ball Valve Basic Body Material Brass
- Standard UL Listed; ANSI Z21.15; ASME B16.33; ASME B16.38; CGA 3.16; CGA 9.2; Delta C; MSS SP-110; ANSI B1.20.1
- Stem Material brass
Product Information
- Brand Jomar Valve
- MFR # T-100NE
- Zoro # G7067341
- UPC # 662527290991
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 3" |
Details
Body Material | Brass |
Body Style | Inline |
Ball Valve Basic Body Material | Brass |
Standard | UL Listed; ANSI Z21.15; ASME B16.33; ASME B16.38; CGA 3.16; CGA 9.2; Delta C; MSS SP-110; ANSI B1.20.1 |
Stem Material | brass |
Item | Italian Brass Ball Valve |
Connection Type | FNPT |
Valve Structure | 2 Piece, Full Port |
Handle Type | Lever |
Ball Valve Product Group | Manual |
Stem Type | Blowout Proof |
Seat Material | Hostaflon(R) TFM 1600 |
Ball Material | T.E.A. Coated Brass |
Max. Pressure | 400 psi WOG |
Temp. Range | -40 Degrees F to 500 Degrees F |
Description
Italian Brass Ball Valve,NPT,3 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Pivotal: Handle - 1L Temperature Knob & Cover 17S (RP91910PNPR)
- ZORO SELECT Tubing, Polypropylene, 3/8 In OD, 100Ft (380610)
- RUVATI 16"x16" Bar Prep Sink Undermount 16 Gauge SS (RVM4138)
- COLDER 3/4" Hose Barb Inline Coupling (HFCD171212)
- JOMAR VALVE 2" NPT Italian Brass Ball Valve (T-100NE)
- JOMAR VALVE 3/4" NPT Italian Brass Ball Valve (T-100NE)
- JOMAR VALVE 1-1/2" NPT Italian Brass Ball Valve (T-100NE)
- JOMAR VALVE 1/2" MNPT Lead Free Brass Ball Valve (JF-100GMXF)
- JOMAR VALVE 1/2" FNPT Brass Gas Ball Valve Inline (101-403)
- JOMAR VALVE Brass Ball Valve, NPT, 3/4" latch lock (JF-100T-LH)
- ZORO SELECT Manual 2-Way Ball Valve, IPS, Brass (60011)
- Jomar Valve Ball Valves