Shop All Ball Valves
Jomar Valve
2" FNPT Brass Gas Ball Valve Inline
Mfr # 240-008P
Zoro # G9490512
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Ball Material Brass
- Seat Material TFM(TM) Hostaflon(R)
- Max. Steam Pressure 0 psi WSP
Product Information
- Brand Jomar Valve
- MFR # 240-008P
- Zoro # G9490512
- UPC # 662527294821
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Overall Length | 5 in |
Nominal Valve Size | 2 in |
Connection Size - Side 2 | 2 in |
Ball Opening Size | 1.99 in |
Connection Size - Side 1 | 2 in |
Handle Height | 3.33 in |
Handle Length | 2.52 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Gas, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 175 psi, Maximum Pressure - Steam 0 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Tee
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Elbow, 3/8 in Tube Size, Nylon, Black, 10 PK (3109 60 22)
- RAINBIRD Rainbird 1/2In Emitter Tubing 100Ft ET63918-100 (8180382)
- JONES STEPHENS Deluxe Molded Wood Seat, White, Brushed Nickel Hinge, Round Closed Front with Cover (C1B4R200BN)
- ROHL 21" Slide Bar (A8074IWSUB)
- JOMAR VALVE 3/4" FNPT Brass Gas Ball Valve Inline (240-004P)
- JOMAR VALVE 1" FNPT Brass Gas Ball Valve Inline (240-005P)
- JOMAR VALVE 1/4" NPT Lead Free Brass Ball Valve (JF-100TG-LH)
- JOMAR VALVE 1" PVC Sched 80 True Union Valve (T-703)
- JOMAR VALVE Brass Ball Valve, MNPT, 1/2" (JF-100TFM)
- JOMAR VALVE Brass Ball Valve, NPT, 1/4" (JF-100T)
- MILWAUKEE VALVE 3/4" FNPT Brass Ball Valve Inline (BA-475BMS 3/4)
- Jomar Valve Ball Valves