Shop All Ball Valves
Jomar Valve
2" FNPT Brass Gas Ball Valve Inline
Mfr # 240-008B
Zoro # G9490485
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Valve Structure 2-Piece
- Stem Type Blowout Proof
- Standards CSA
Product Information
- Brand Jomar Valve
- MFR # 240-008B
- Zoro # G9490485
- UPC # 662527291882
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Overall Length | 5 in |
Connection Size - Side 1 | 2 in |
Connection Size - Side 2 | 2 in |
Handle Height | 3.33 in |
Handle Length | 2.52 in |
Ball Opening Size | 1.99 in |
Nominal Valve Size | 2 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Gas, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 175 psi, Maximum Pressure - Steam 0 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Tee
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Valve-Solenoid 1/4 - 1/4 (35981C)
- ANVIL 1/2 X 2 Black Steel Pipe Nipple (0830014809)
- PLAST-O-MATIC Adjustable Relief Valve, 3/4 In, 100 psi (RVDT075T-PV)
- BECK 1/2" x 4" Black Pipe Nipple Sch 80 (0332615202)
- JOMAR VALVE 3/4" FNPT Brass Gas Ball Valve Inline (240-004B)
- JOMAR VALVE 1" FNPT Brass Gas Ball Valve Inline (240-005B)
- JOMAR VALVE 1-1/4" FNPT Brass Gas Ball Valve Inline (240-006B)
- JOMAR VALVE 3/4" FNPT Brass Gas Ball Valve Inline (101-404)
- JOMAR VALVE Brass Ball Valve, MNPT, 1/2" (JF-100TFM)
- JOMAR VALVE 1" NPT PVC Sched 80 Ball Valve (T-701)
- APOLLO PEX 1/2 in. Brass PEX Barb Ball Valve with Drain and Mounting Pad (APXV12WD)
- Jomar Valve Valves