Shop All Ball Valves
Jomar Valve
2-1/2" Press Lead Free Brass Italian Ball Valve
Mfr # JP-100XL
Zoro # G7190410
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2"
- Body Material Lead-Free Brass
- Connection Type Press
- Ball Valve Product Group Manual
- Ball Valve Basic Body Material Brass
Product Information
- Brand Jomar Valve
- MFR # JP-100XL
- Zoro # G7190410
- UPC # 662527298133
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 2 1/2" |
Details
Body Material | Lead-Free Brass |
Connection Type | Press |
Ball Valve Product Group | Manual |
Item | LF Brass Italian XL Press Valve,21/2" |
Ball Valve Basic Body Material | Brass |
Description
LF Brass Italian XL Press Valve,21/2 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW Icemaker Replacement Valve 1/2" SWT/MIP Inlet x 1/4" Compression Outlet, Lead Free Brass (545T)
- MIDLAND METAL Tube to Pipe Elbow, 90 deg Swivel, Elbow FittingConnector, 14 x 12 Nominal, PushIn x MNPT End (20518C)
- LEGEND VALVE 3/4 T4300 NO LEAD PAK X MIP CO (313-204NL)
- JONES STEPHENS PVC Ball Valve, Solvent Ends, 2" (B90200)
- JOMAR VALVE 1-1/2" NPT Italian Brass Valve w/Side Tap (T-100STN)
- JOMAR VALVE 3/8" NPT Lead Free Brass Ball Valve (JF-100TG)
- JOMAR VALVE 3/4" MNPT Italian Brass Ball Valve (T-100FMN)
- JOMAR VALVE Brass Ball Valve, MNPT, 1" T-handle (JF-100TFM)
- JOMAR VALVE Ball Valve, 1/2" Pipe, Graphite Body Seal (T-CS-2001N-SS-4B)
- JOMAR VALVE 4" Press Lead Free Brass Italian Ball Valve (JP-100XLC)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (7010710)
- Jomar Valve Ball Valves