Shop All Ball Valves
Jomar Valve
1/8" NPT Nickel Plated Brass Mini Valve
Mfr # T-84-M
Zoro # G7060089
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Chrome-Plated Brass
- Body Style Inline
- Tube Size 1/8"
- Stem Material brass
- Ball Valve Product Group Manual
Product Information
- Brand Jomar Valve
- MFR # T-84-M
- Zoro # G7060089
- UPC # 662527300621
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 1/8" |
Tube Size | 1/8" |
Overall Length | 1.54 in |
Handle Height | 1.05 in |
Ball Opening Size | 0.31 in |
Handle Length | 0.86 in |
Nominal Valve Size | 1/8 in |
Connection Size - Side 2 | 1/8 in |
Connection Size - Side 1 | 1/8 in |
Description
Manual Two-Way Ball Valve, Body Material Chrome-Plated Brass, For Media Combustible Gases, Valve Construction One-Piece, Nominal Valve Size 1/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 450 psi, Maximum Pressure - Steam 450 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Nickel-Plated Brass, Ball Port Style Standard Port, Handle - Locking Locking
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/4" Malleable Iron Tee Class 300 (0310515606)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 2-1/2 in Pipe Size (801-025)
- BECK 1-1/4" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (0331028209)
- JONES STEPHENS Deluxe Sculpted Molded Wood Seat, White Bead Board, Chrome Hinge, Round Closed Front with Cover (C1B4R400CH)
- JOMAR VALVE 1/2" NPT Nickel Plated Brass Mini Valve (T-84-M)
- JOMAR VALVE 3/8" NPT Nickel Plated Brass Mini Valve (T-84-M)
- JOMAR VALVE 1/4" NPT Nickel Plated Brass Mini Valve (T-84-M)
- JOMAR VALVE LF Brass Cold Exp PEX Ball Valve, 1" (T-422G)
- JOMAR VALVE 1/4" NPT Lead Free Brass Ball Valve (JF-100TG-LH)
- JOMAR VALVE 3/4" CXC Lead Free Brass Ball Valve (S-150G)
- APOLLO BV, 2in. NPT, FP, Bronze, Latch (77-108-27)
- Jomar Valve Ball Valves