Shop All Ball Valves
Jomar Valve
1/8" MNPT Nickel Plated Brass Mini Valve
Mfr # T-84-M
Zoro # G7190639
original price:
$11.67
7% off
new price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Chrome-Plated Brass
- Body Style Inline
- Stem Type Blowout Proof
- Ball Valve Basic Body Material Brass
- Connection Type MIP x FIP
Product Information
- Brand Jomar Valve
- MFR # T-84-M
- Zoro # G7190639
- UPC # 662527300669
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 1/8" |
Details
Body Material | Chrome-Plated Brass |
Body Style | Inline |
Stem Type | Blowout Proof |
Ball Valve Basic Body Material | Brass |
Connection Type | MIP x FIP |
Seat Material | PTFE |
Max. Pressure | 450 psi WOG |
Temp. Range | 0 Degrees F to 200 Degrees F |
Standard | MSS SP-110; ANSI B1.20.1 |
Ball Valve Product Group | Manual |
Stem Material | brass |
Item | Nickel Plated Brass Mini Vlv,MNPT,1/8" |
Valve Structure | 1 Piece, Standard Port |
Handle Type | Glass Filled Nylon |
Ball Material | Nickel Plated Brass |
Description
Nickel Plated Brass Mini Vlv,MNPT,1/8 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Gas Ball Valve, Texas Pattern, 1/2"x1/8" (B69121)
- OATEY 2" Pipe Dia. PVC, Plastic PVC Roof Drain (78012)
- SPEARS 1-1/2" Bulkhead Fitting, FNPT x FNPT (8172-015)
- GUARDIAN EQUIPMENT Float-Off Dust Cover, PK2 (250-046R)
- JOMAR VALVE 1/4" MNPT Nickel Plated Brass Mini Valve (T-84-M)
- JOMAR VALVE 1/2" MNPT Nickel Plated Brass Mini Valve (T-84-M)
- JOMAR VALVE 3/8" MNPT Nickel Plated Brass Mini Valve (T-84-M)
- JOMAR VALVE 1/4" MIPxFIP LF Brass Mini Valve (T-83CG)
- JOMAR VALVE Nickel Plated Brass Mini, NPT, 1/4" Ext (T-84-EH)
- JOMAR VALVE 1/2" MNPT Lead Free Brass Ball Valve (JF-100GMXF)
- IPEX True Union Manual Pvc 1/2In Ball Valve (053002 VXBV203)
- Jomar Valve Ball Valves