Shop All Ball Valves
Jomar Valve
1/8" MIP x 1/4" FIP LF Brass Mini Valve
Mfr # T-83CG
Zoro # G7038221
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/8" x 1/4"
- Body Material Lead-Free Brass
- Body Style Inline
- Stem Type O-Ring (2)
- Max. Pressure 600 psi WOG
Product Information
- Brand Jomar Valve
- MFR # T-83CG
- Zoro # G7038221
- UPC # 662527298348
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/8" x 1/4" |
Details
Body Material | Lead-Free Brass |
Body Style | Inline |
Stem Type | O-Ring (2) |
Item | LF Brass Mini Valve,MIPxFIP 1/8x,1/4" |
Max. Pressure | 600 psi WOG |
Standard | IAPMO Certified; MSS SP-110; ANSI B1.20.1 |
Ball Valve Basic Body Material | Brass |
Ball Valve Product Group | Manual |
Connection Type | Threaded |
Handle Type | Lever |
Ball Material | 304 Stainless Steel |
Stem Material | 304 Stainless Steel |
Seat Material | PTFE |
Valve Structure | 2 Piece, Full Port |
Description
LF Brass Mini Valve,MIPxFIP 1/8x,1/4 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADH7)
- DELTA Faucet, 1-Setting Adjustable Hand Shower, Chrome, Wall (55085)
- SHARKBITE WATER SOFTNR HOSE 3/4X1"" (U3086FLEX24LF)
- WOODFORD MFG 1 in. x 3/4 in. NPT x MPT 1 in. Stainless Steel Pipe x 2 ft. Bury IOWA Freezeless Yard Hydrant (Y34-2-SS)
- JOMAR VALVE 3/4" CXC Lead Free Brass Ball Valve (S-110G)
- JOMAR VALVE 1/2" NPT Lead Free Brass Ball Valve (T-150G)
- JOMAR VALVE 3/4" PVC Sched 80 True Union Valve (T-703)
- JOMAR VALVE 1-1/2" PVC Sched 80 Solvent Ball Valve (S-701)
- JOMAR VALVE 3/4" Press Lead Free Brass Italian Ball Valve (JP-100)
- JOMAR VALVE 3/4" MNPT Lead Free Brass Ball Valve (JF-100GMXF)
- GF PIPING SYSTEMS 2" Socket PVC Ball Valve 3-Way True Union (161543087)
- Jomar Valve Valves