Shop All Ball Valves
Jomar Valve
1/4" NPT Lead Free Brass Ball Valve
Mfr # JF-100TG
Zoro # G7036009
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Brass
- Body Style Inline
- Stem Material 304 Stainless Steel
- Ball Valve Basic Body Material Brass
- Valve Structure 2 Piece, Full Port
Product Information
- Brand Jomar Valve
- MFR # JF-100TG
- Zoro # G7036009
- UPC # 662527299413
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Details
Body Material | Lead-Free Brass |
Body Style | Inline |
Stem Material | 304 Stainless Steel |
Ball Valve Basic Body Material | Brass |
Valve Structure | 2 Piece, Full Port |
Standard | UL Listed ; IAPMO Certified; CSA Certified; MSS SP-110; ANSI B1.20.1 |
Max. Pressure | 600 psi WOG |
Seat Material | PTFE |
Ball Material | 304 Stainless Steel |
Ball Valve Product Group | Manual |
Stem Type | Blowout Proof |
Item | LF Brass Ball Valve |
Connection Type | FNPT |
Handle Type | Lever |
Description
LF Brass Ball Valve,SS Trim,NPT,1/4 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Metric Push-to-Connect Fitting, Polymer, Black (3131 08 10)
- PEXLOCK PEX MANFLD TEE 1/2""MXSWV (30836)
- ZORO SELECT Black-Coated Steel Pipe Nipple (793EX1)
- NIBCO 1/4" NOM C Copper Return Bend (638 1/4)
- JOMAR VALVE 2" NPT Lead Free Brass Ball Valve (JF-100TG)
- JOMAR VALVE 1/2" NPT Lead Free Brass Ball Valve (JF-100TG)
- JOMAR VALVE 1-1/2" NPT Lead Free Brass Ball Valve (JF-100TG)
- JOMAR VALVE 1/4" MIPxFIP LF Brass Mini Valve (T-83CG)
- JOMAR VALVE 1" NPT PVC Sched 80 Ball Valve (T-701)
- JOMAR VALVE 4" PVC Sched 80 True Union Valve (T-703)
- VIEGA Manual 2-Way Ball Valve, Press, Bronze (79948)
- Jomar Valve Ball Valves