Shop All Check Valves
Jomar Valve
1/2" Solder Bronze Y Check Valve, Length: 2.60"
Mfr # S-511
Zoro # G7167548
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type Solder
- Body Material Bronze
- Size 1/2"
- Max. Pressure 300 psi WOG
Product Information
- Brand Jomar Valve
- MFR # S-511
- Zoro # G7167548
- UPC # 662527295415
- Country of Origin Indonesia
- Category Check Valves
Dimensions
Pipe Size | 1/2" |
Size | 1/2" |
Length | 2.60" |
Details
Connection Type | Solder |
Body Material | Bronze |
Max. Pressure | 300 psi WOG |
Item | Y-Pattern Check Valve |
Material of Construction | Bronze |
Description
Brnze Y-Pattern Check Valve,CXC,1/2 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TRIPLE-LOK SLEEVE (3 TX-SS)
- NIBCO Wye, 45 Deg, 1 In, Low-Lead Cast Bronze (749-LF 1)
- RUBBERMAID COMMERCIAL Auto Flush Side-Mount Urinal Flushing System, Polished Chrome (FG401186A)
- KURIYAMA Reinforced Tubing, 150 psi at 70F, Clear (K3150-MM19)
- JOMAR VALVE 1" NPT Lead Free Brass Horizontal Check Valve (T-501G)
- JOMAR VALVE 1-1/4" NPT Lead Free Brass Spring Check Valve (T-521G)
- JOMAR VALVE 3/4" Solder Lead Free Brass Horizontal Check Valve (S-501G)
- JOMAR VALVE 1/2" NPT Lead Free Brass Horizontal Check Valve (T-501G)
- JOMAR VALVE 1" NPT Bronze Y Check Valve (T-511)
- JOMAR VALVE 2" Solder Lead Free Bronze Y Check Valve (S-511G)
- MILWAUKEE VALVE 1-1/2" Sweat Low Lead Bronze Spring Check Valve (UP1509 1 1/2)
- Jomar Valve Valves