Shop All Ball Valves
Jomar Valve
1/2" NPT Lead Free Brass Ball Valve
Mfr # T-150G
Zoro # G7046877
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Brass
- Body Style Inline
- Max. Pressure 600 psi WOG
- Ball Material Chrome Plated Lead-Free Brass
- Valve Structure 2 Piece, Full Port
Product Information
- Brand Jomar Valve
- MFR # T-150G
- Zoro # G7046877
- UPC # 662527305633
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Details
Body Material | Lead-Free Brass |
Body Style | Inline |
Max. Pressure | 600 psi WOG |
Ball Material | Chrome Plated Lead-Free Brass |
Valve Structure | 2 Piece, Full Port |
Seat Material | PTFE |
Item | LF Brass Ball Valve |
Connection Type | FNPT |
Standard | UL Listed; IAPMO/ANSI Z1157-2014; NSF/ANSI 14-2014; CGA 3.16; ASME B16.33; ANSI Z21.15; ASME B16.44; CGA CR91; MSS SP-110; ANSI B1.20.1 |
Stem Material | brass |
Handle Type | Lever |
Stem Type | Blowout Proof |
Ball Valve Basic Body Material | Brass |
Ball Valve Product Group | Manual |
Description
LF Brass Ball Valve,NPT,1/2 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Stainless Steel, Bathroom Hook, Satin (917-000000)
- NEOPERL 0.5 gpm Spray Outlet, 15/16 in - 27 Thread Size, Chrome, Brass (5500005)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 3/8" Wall (6RX038138)
- ZURN Urinal Repair Kit, Plastic, White/Blue (P6000-EUA-EWS)
- JOMAR VALVE 1-1/4" NPT Lead Free Brass Ball Valve (T-150G)
- JOMAR VALVE 3/4" NPT Lead Free Brass Ball Valve (T-150G)
- JOMAR VALVE 1-1/2" NPT Lead Free Brass Ball Valve (T-150G)
- JOMAR VALVE 1" NPT Lead Free Brass Ball Valve (T-150G)
- JOMAR VALVE 3/4" NPT Lead Free Brass Ball Valve (JF-100TG-LH)
- JOMAR VALVE Brass Ball Valve, NPT, 2" latch lock (JF-100T-LH)
- HONEYWELL THERMAL SOLUTIONS C6097A3004 Pressure Switch (C6097A3004)
- Jomar Valve Valves