Shop All Ball Valves
Jomar Valve
1/2" NPT Brass Gas Ball Valve
Mfr # T-2005C
Zoro # G7154406
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Valve Structure 2 Piece
- Max. Pressure 175 psi
- Ball Valve Basic Body Material Brass
Product Information
- Brand Jomar Valve
- MFR # T-2005C
- Zoro # G7154406
- UPC # 662527290250
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Details
Body Material | Brass |
Body Style | Inline |
Valve Structure | 2 Piece |
Max. Pressure | 175 psi |
Ball Valve Basic Body Material | Brass |
Temp. Range | -20 Degrees F to 300 Degrees F |
Stem Type | Single O-Ring |
Ball Valve Product Group | Manual |
Stem Material | brass |
Standard | ASTM F1807; ASME A112.4.14; IAPMO/ANSI Z1157-2014; NSF/ANSI 14-2014 |
Item | Brass Gas Ball Valve |
Connection Type | FNPT |
Ball Material | Chrome Plated Brass |
Handle Type | L-Handle |
Seat Material | PTFE |
Description
Brass Gas Ball Valve,NPT,1/2 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN ENTERPRISES Western Enterprises 312-QDB30 Regulator-To-Hose Set W-Check Valves (312-QDB30)
- BANJO 1-1/2", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS150-50)
- RINNAI EZ-connect (REU-EZC-2)
- CAMCO CHROME SHOWER HEAD HOSE 60IN (43716)
- JOMAR VALVE 3/4" NPT Brass Gas Ball Valve (T-2005C)
- JOMAR VALVE 1" NPT Brass Gas Ball Valve (T-2005C)
- JOMAR VALVE Brass Ball Valve, NPT, 11/4" (JF-100T)
- JOMAR VALVE Brass Ball Valve, NPT, 2" (JF-100T)
- JOMAR VALVE 1/4" FIP LF Brass Mini Valve (T-83CG)
- JOMAR VALVE Nickel Plated Brass Mini, NPT, 3/8" Ext (T-84-EH)
- CHICAGO VALVES AND CONTROLS 1 1000 WOG Manual Stainless Steel TriClamp Ball Valve (3666MMCE010)
- Jomar Valve Valves