Shop All Ball Valves
Jomar Valve
1/2" CXC Lead Free Brass Ball Valve, Max. Pressure: 600 psi WOG
Mfr # S-110G
Zoro # G7156829
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Brass
- Body Style Inline
- Ball Valve Basic Body Material Brass
- Handle Type Lever
- Max. Pressure 600 psi WOG
Product Information
- Brand Jomar Valve
- MFR # S-110G
- Zoro # G7156829
- UPC # 662527298225
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Details
Body Material | Lead-Free Brass |
Body Style | Inline |
Ball Valve Basic Body Material | Brass |
Item | LF Brass Ball Valve |
Handle Type | Lever |
Max. Pressure | 600 psi WOG |
Standard | NSF 61-8; NSF 372; Uniform Plumbing Code (cUPC); IAPMO/ANSI Z1157-2014; NSF/ANSI 14-2014; MSS SP-110; ASME/ANSI B16.18 |
Ball Material | 304 Stainless Steel |
Connection Type | Solder |
Stem Material | 304 Stainless Steel |
Ball Valve Product Group | Manual |
Valve Structure | 2 Piece, Full Port |
Stem Type | Blowout Proof |
Seat Material | PTFE |
Description
LF Brass Ball Valve,w/Side Tap,CXC,1/2 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2 R670 NL MALE BOILER DRAIN (107-543NL)
- LASCO FITTINGS 45 Elbow, 1 1/2 in, Schedule 40, White (423015)
- KOHLER Low Arc Bathroom Faucet, Polished Chrome (K-800T20-5AKL-CP)
- ZORO SELECT 3/8" FNPT 316 SS Threaded Coupling (60FC111N038)
- JOMAR VALVE 3/4" CXC Lead Free Brass Ball Valve (S-110G)
- JOMAR VALVE Brass Ball Valve, NPT, 1/4" (JF-100T-LH)
- JOMAR VALVE 1/2" MNPT Nickel Plated Brass Mini Valve (T-84-M)
- JOMAR VALVE 1-1/4" PVC Sched 80 True Union Valve (T-703)
- JOMAR VALVE 1/2" Flare Brass Gas Ball Valve (T-2004C)
- JOMAR VALVE 1/8" MIP x 1/4" FIP LF Brass Mini Valve (T-83CG)
- ASAHI 1/4" FNPT x Barb PVC Ball Valve 2-Way (1082002)
- Jomar Valve Valves