Shop All Check Valves
Jomar Valve
1" NPT Lead Free Bronze Y Check Valve
Mfr # T-511G
Zoro # G7161360
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type Threaded
- Body Material Lead Free Bronze
- Material of Construction Lead Free Bronze
- Max. Pressure 300 psi WOG
Product Information
- Brand Jomar Valve
- MFR # T-511G
- Zoro # G7161360
- UPC # 662527298744
- Country of Origin Indonesia
- Category Check Valves
Dimensions
Pipe Size | 1" |
Size | 1" |
Length | 3.40" |
Details
Connection Type | Threaded |
Body Material | Lead Free Bronze |
Material of Construction | Lead Free Bronze |
Max. Pressure | 300 psi WOG |
Item | Y-Pattern Check Valve |
Description
LF Brnze Y-Pattern Check Vlv,NPT,1 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" 90 ELBOW PRESS x FNPT (450-131P)
- GF PIPING SYSTEMS 2" Socket PVC Electronic Ball Valve 2-Way (199107208)
- KINGSTON BRASS SD8640 Water Onyx Soap Dispenser, Black Stainless Steel (SD8640)
- KISSLER Diverter Tub Spout, For Mixet (82-0018)
- JOMAR VALVE 1" NPT Bronze Y Check Valve (T-511)
- JOMAR VALVE 2" Press Lead Free Brass Horizontal Check Valve (P-501G)
- JOMAR VALVE 1-1/2" NPT Lead Free Bronze Y Check Valve (T-511G)
- JOMAR VALVE 1/2" Solder Bronze Y Check Valve, Length: 2.60" (S-511)
- JOMAR VALVE 3" Solder Bronze Y Check Valve (S-511)
- JOMAR VALVE 3/4" NPT Lead Free Brass Spring Check Valve (T-521G)
- USA INDUSTRIALS Check Valves, 4.875 in Overall L (ZUSA-VLV-132)
- Jomar Valve Valves