Shop All Check Valves
Jomar Valve
1" NPT Brass Horizontal Check Valve
Mfr # T-501
Zoro # G7147896
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type Threaded
- Body Material Brass
- Max. Pressure 200 psi WOG
- Material of Construction Brass
Product Information
- Brand Jomar Valve
- MFR # T-501
- Zoro # G7147896
- UPC # 662527295200
- Country of Origin Indonesia
- Category Check Valves
Dimensions
Pipe Size | 1" |
Length | 2.72" |
Size | 1" |
Details
Connection Type | Threaded |
Body Material | Brass |
Max. Pressure | 200 psi WOG |
Material of Construction | Brass |
Item | Check Valve |
Description
Brass Horizontal Check Valve,NPT,1 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" FNPT Stainless Steel Ball Valve Inline (G-S3P1K-125)
- ZORO SELECT Tubing, 0.68 in. ID, 3/4 in. OD, Aluminum (4NRZ1)
- PFISTER Bathroom Parts, Endbdy S/A 049 C New (900-0490)
- DELTA Delta Extension Kit, 14 Series (RP77991)
- JOMAR VALVE 1" NPT Lead Free Brass Spring Check Valve (T-521G)
- JOMAR VALVE 3/4" NPT Lead Free Brass Spring Check Valve (T-521G)
- JOMAR VALVE 3/4" NPT Lead Free Brass Horizontal Check Valve (T-501G)
- JOMAR VALVE 2-1/2" NPT Brass Horizontal Check Valve (T-501)
- JOMAR VALVE 1-1/2" NPT Lead Free Bronze Y Check Valve (T-511G)
- JOMAR VALVE 3/4" NPT Brass Horizontal Check Valve (T-501)
- ASAHI 2" Flanged PVC Swing Check Valve (1201020)
- Jomar Valve Check Valves