Shop All Ball Valves
Jomar Valve
1" MNPT Italian Brass Ball Valve
Mfr # T-100FMN
Zoro # G7052635
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Temp. Range -40 Degrees F to 500 Degrees F
- Ball Valve Basic Body Material Brass
- Max. Pressure 500 psi WOG
Product Information
- Brand Jomar Valve
- MFR # T-100FMN
- Zoro # G7052635
- UPC # 662527290854
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Details
Body Material | Brass |
Body Style | Inline |
Item | Italian Brass Ball Valve |
Temp. Range | -40 Degrees F to 500 Degrees F |
Ball Valve Basic Body Material | Brass |
Max. Pressure | 500 psi WOG |
Seat Material | Hostaflon(R) TFM 1600 |
Ball Valve Product Group | Manual |
Connection Type | MNPT x FNPT |
Stem Type | Blowout Proof |
Stem Material | brass |
Standard | CSA Certified; ASMEB16.33; CGA3.16; MSS SP-110; ANSI B1.20.1 |
Valve Structure | 2 Piece, Full Port |
Ball Material | Chrome Plated Brass |
Handle Type | Lever |
Description
Italian Brass Ball Valve,Male,NPT,1 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT HD System Wrench, 100 F, 11 in. (WFAW100)
- LEGRIS Wye Adapter, 3/8 in Tube Size, Nylon, Black, 10 PK (3148 60 14)
- ZORO SELECT 2" x 1" Plain Plain Carbon Steel Swage Nipple Class STD (3974533101)
- MAC 24V-DC 1/8IN NPT SOLENOID VALVE (111B-501JM)
- JOMAR VALVE 3/4" MNPT Italian Brass Ball Valve (T-100FMN)
- JOMAR VALVE 1/2" PVC Sched 80 True Union Valve (T-703)
- JOMAR VALVE LF Brass Cold Exp PEX Ball Valve, 1" (T-422G)
- JOMAR VALVE Brass Ball Valve, NPT, 3/4" (JF-100T)
- JOMAR VALVE 1-1/2" PVC Sched 80 Solvent Ball Valve (S-701)
- JOMAR VALVE 1-1/2" NPT Lead Free Brass Ball Valve (JF-100TG)
- WEBSTONE 2" Flanged 3-Way Brass Ball Valve (40407HV)
- Jomar Valve Valves