Shop All Ball Valves
Jomar Valve
1" CXC Lead Free Brass Ball Valve, Body Style: Inline
Mfr # S-150G
Zoro # G7124531
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Brass
- Body Style Inline
- Ball Valve Basic Body Material Brass
- Standard UL Listed; NSF 61-8; NSF 372; Uniform Plumbing Code (cUPC); IAPMO/ANSI Z1157-2014; NSF/ANSI 14-2014; MSS SP-110; ANSI B16.18; FM Approval
- Seat Material PTFE
Product Information
- Brand Jomar Valve
- MFR # S-150G
- Zoro # G7124531
- UPC # 662527305718
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Details
Body Material | Lead-Free Brass |
Body Style | Inline |
Ball Valve Basic Body Material | Brass |
Item | LF Brass Ball Valve |
Standard | UL Listed; NSF 61-8; NSF 372; Uniform Plumbing Code (cUPC); IAPMO/ANSI Z1157-2014; NSF/ANSI 14-2014; MSS SP-110; ANSI B16.18; FM Approval |
Seat Material | PTFE |
Connection Type | Solder |
Ball Valve Product Group | Manual |
Max. Pressure | 600 psi WOG |
Valve Structure | 2 Piece, Full Port |
Handle Type | Lever |
Stem Type | Blowout Proof |
Stem Material | brass |
Ball Material | Chrome Plated Lead-Free Brass |
Description
LF Brass Ball Valve,CXC1 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATP Tubing, 0.062 IDx1/8 in OD, 100 ft, Natural (PTFE-0102X100)
- STEEL & OBRIEN 2" Tri-Clamp x Sch 10 Pipe Weld - 1-1/8" Long 316SS (19MPX-2-316)
- DELTA Tub Spout, Pull-Up Diverter (RP72565CZ)
- WORLDWIDE SOURCING LASCO 808007BC Pipe Elbow, 3/4 in, FIP, 90 deg Angle, PVC, SCH 80 Schedule (814)
- JOMAR VALVE 3" CXC Lead Free Brass Ball Valve, Seat Material: PTFE (S-150G)
- JOMAR VALVE 3/4" CXC Lead Free Brass Ball Valve (S-150G)
- JOMAR VALVE 1/4" MIP x FIP Brass Mini Valve (T-83C)
- JOMAR VALVE 3/4" NPT Lead Free Brass Ball Valve (JF-100TG-LH)
- JOMAR VALVE 2-1/2" NPT Lead Free Brass Ball Valve (JF-100TG-LH)
- JOMAR VALVE 2-1/2" NPT Italian Brass Ball Valve (T-100NE)
- ZORO SELECT 1" Socket PVC Ball Valve Union (4PGD5)
- Jomar Valve Ball Valves